Shop All Borescope
Extech
Video Borescope, 5.7 In, 39 In Shaft
Mfr # HDV640
Zoro # G3665846
product price: $3,259.00
/ea
Free Shipping & Returns
$3,259.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Observation Depth 0.59 in to 2.36 in
- Monitor Size 5.7 in
- Shaft Dia. 0.24 in
- Recording Image, Video
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Observation Depth | 0.59 in to 2.36 in |
Monitor Size | 5.7 in |
Shaft Dia. | 0.24 in |
Shaft Length | 39 in |
Manufacturers Warranty Length | 1 yr |
Shaft Diameter | 0.24 in |
Minimum Observation Depth | 0.59 in |
Display Size | 5.7 in |
Camera Diameter | 6 mm |
Manufacturer Warranty Length | 2 yr |
Maximum Observation Depth | 6 cm |
Description
Videoscope Kit, Camera Pixel Resolution 640 x 480, Shaft Length 39 in, Shaft Diameter 0.24 in, Camera Diameter 6 mm, Features 240 Degrees Articulation, Semi-Rigid 1 m Cable, Video Recording, Voice Annotation, Includes 45 Degrees Mirror, Anti-Snag Tip, Carrying Case, Handset with Articulating Camera Probe and 1m Cable, Magnet, Patch Cable, SD Memory Card, USB Cable, Display Size 5.7 in, Digital Display Screen Type TFT LCD, Product Type Videoscope Kit, Display Portability Detachable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Digital Voltmeter, 6/12V (303118-360-2001)
- PIC GAUGES Gauge, 2.5"0/6000psi, 1/4"CBM, SS, U-Clamp (PRO-303D-254S-01)
- ASHCROFT Pressure Gauge, 0 to 15 in wc, 1/4 in MNPT, Plastic, Black (25 1490A 02L 15" H20)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F (1NGE6)
- EXTECH Videoscope, 800 x 480 Pixel Resolution (HDV700)
- EXTECH Videoscope, 1280 x 720 Pixel Resolution (HDV710)
- EXTECH Video Borescope, 5.7 In, 39 In Shaft (HDV610)
- EXTECH HD Articulating Videoscope Kit (HDV540)
- EXTECH Inspection Camera, 4.3" Monitor Size (BR90)
- EXTECH Video Borescope, 5.7 In (HDV600)
- REED INSTRUMENTS Articulating Camera Head, 5.5mm (R8500-ART)
- Extech Borescope