Shop All Borescope
Extech
Video Borescope, 5.7 In, 39 In Shaft
Mfr # HDV620
Zoro # G3599197
product price: $2,099.00
/ea
Free Shipping & Returns
$2,099.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Observation Depth 0.59 to 2.4 in
- Monitor Size 5.7 in
- Shaft Dia. 0.23 in
- Recording Image, Video
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Observation Depth | 0.59 to 2.4 in |
Monitor Size | 5.7 in |
Shaft Dia. | 0.23 in |
Shaft Length | 1 m |
Manufacturers Warranty Length | 1 yr |
Shaft Diameter | 5.8 mm |
Maximum Observation Depth | 6 cm |
Camera Diameter | 5.8 mm |
Manufacturer Warranty Length | 2 yr |
Display Size | 5.7 in |
Minimum Observation Depth | 2 cm |
Description
Videoscope Kit, Camera Pixel Resolution 640 x 480, Shaft Length 1 m, Shaft Diameter 5.8 mm, Camera Diameter 5.8 mm, Features Semi-Rigid 1 m Cable, Video Recording, Voice Annotation, Includes 45 Degrees Mirror, Anti-Snag Tip, Carrying Case, Handset with Camera Probe and 1m Cable, Magnet, Patch Cable, SD Memory Card, USB Cable, Display Size 5.7 in, Digital Display Screen Type TFT LCD, Product Type Videoscope Kit, Display Portability Detachable, Minimum Observation Depth 2 cm
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Pressure Gauge, 0 to 10,000 psi, 1/4 in NPTF, Stainless Steel, Silver (G2535L)
- SEALED UNIT PARTS CO Supco® Universal EC Motor Tester (ECMPRO)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (4FLX8)
- ASSOCIATED EQUIPMENT CARBON PILE LOAD TESTER 500 AMP (AE6034)
- EXTECH Video Borescope, 5.7 In (HDV600)
- EXTECH HD Articulating Videoscope Kit (HDV540)
- EXTECH Video Borescope, 5.7 In, 39 In Shaft (HDV610)
- EXTECH Video Borescope, 3.5 In, 36 In Shaft (BR250)
- EXTECH Videoscope, 800 x 480 Pixel Resolution (HDV700)
- EXTECH Videoscope, 1280 x 720 Pixel Resolution (HDV710)
- MILWAUKEE TOOL M12™ M-Spector™ 360 10' Inspection Camera (2324-21)
- Extech Borescope