Shop All Borescope
Extech
Video Borescope, 5.7 In, 39 In Shaft
Mfr # HDV610
Zoro # G3659713
product price: $2,202.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Observation Depth 0.59 in to 2.36 in
- Monitor Size 5.7 in
- Shaft Dia. 0.22 in
- Recording Image, Video
- Wireless Display Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Observation Depth | 0.59 in to 2.36 in |
Monitor Size | 5.7 in |
Shaft Dia. | 0.22 in |
Shaft Length | 1 m |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 2 yr |
Maximum Observation Depth | 6 cm |
Minimum Observation Depth | 2 cm |
Camera Diameter | 5.5 mm |
Display Size | 5.7 in |
Shaft Diameter | 5.5 mm |
Description
Videoscope Kit, Camera Pixel Resolution 640 x 480, Shaft Length 1 m, Shaft Diameter 5.5 mm, Camera Diameter 5.5 mm, Features Flexible 1 m Cable, Video Recording, Voice Annotation, Includes 45 Degrees Mirror, AC Adapter, Anti-Snag Tip, Carrying Case, Handset with Camera Probe and 1m Cable, Magnet, Patch Cable, SD Memory Card, USB Cable, Display Size 5.7 in, Digital Display Screen Type TFT LCD, Product Type Videoscope Kit, Display Portability Detachable, Minimum Observation Depth 2 cm
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMOCOUPLE 48"" H WELL (CQ100A1047)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL600)
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Steel, Black (4CEZ3)
- DIGI-SENSE Pocket Liquid-In-Glass Thermometer, 0 to (90260-46)
- EXTECH Videoscope, 1280 x 720 Pixel Resolution (HDV710)
- EXTECH Video Borescope, 5.7 In, 39 In Shaft (HDV640W)
- EXTECH Video Borescope, 3.5 In, 36 In Shaft (BR250)
- EXTECH HD Articulating Videoscope Kit (HDV540)
- EXTECH Video Borescope, 5.7 In, 39 In Shaft (HDV640)
- EXTECH Inspection Camera, 4.3" Monitor Size (BR90)
- GENERAL TOOLS Video Borescope, 3.5 In, 39 In Shaft (DCS16HPART)
- Extech Borescope