Shop All Borescope
This Product is Discontinued
Extech
Video Borescope, 2.4 In, 39 In Shaft (Discontinued)
Mfr # BR80
Zoro # G5051855
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Observation Depth 2 to 6 in
- Monitor Size 2.4 in
- Camera Size 17 mm
- Shaft Dia. 0.66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Observation Depth | 2 to 6 in |
Monitor Size | 2.4 in |
Camera Size | 17 mm |
Shaft Dia. | 0.66 in |
Shaft Length | 39 in |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Shaft Diameter | 0.66 in |
Camera Diameter | 17 mm |
Display Size | 2.4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Video Borescope |
Recording | Video |
Power Source | (4) AA Batteries |
Pixel Resolution | 480 x 234 |
Includes | Probe and Cable, Extension Tools (Mirror, Hook and Magnet), and Instructions |
Probe Lighting System | (4) Adjustable Bright LED Lamps |
Features | 180 Degrees Image Rotation, CE Certified |
Camera Pixel Resolution | 480 x 234 |
Field of View | 72 Degrees |
Camera Probe IP Rating | IP67 |
Description
Video Borescope, Camera Pixel Resolution 480 x 234, Shaft Length 39 in, Shaft Diameter 0.66 in, Camera Diameter 17 mm, Features 180 Degrees Image Rotation, CE Certified, Includes Probe and Cable, Extension Tools (Mirror, Hook and Magnet), and Instructions, Display Size 2.4 in, Field of View 72 Degrees , Camera Probe IP Rating IP67, Manufacturer Warranty Length 1 yr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.