Shop All Vibration Meter Accessories
Extech
Vibration Meter SD Logger Cable
Mfr # SDL800-CBL
Zoro # G111935090
product price: $48.95
/ea
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 47 3/16 in
- Compatible Product Type Vibration meters
- Product Type Vibration Meter Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # SDL800-CBL
- Zoro # G111935090
- UPC # 793950438039
- Country of Origin Taiwan, Province of China
- Category Vibration Meter Accessories
Dimensions
Overall Length | 47 3/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Vibration Meter SD Logger Cable |
Compatible Product Type | Vibration meters |
Product Type | Vibration Meter Cable |
Description
Vibration Meter SD Logger Cable, Product Type Vibration Meter Cable, Compatible with Manufacturer Model Number SDL800, Compatible Product Type Vibration meters, Overall Length 47 3/16 in, Compatible with Grainger Part Number 13X134
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 6" 0/30psi, 1/4"LM, Back Flange (115D-604C)
- MONARCH Data Logger, Pressure/Temp, 0 to 150 psig (5396-0371)
- MERCOID Submersible Level Transmitter, To 10 PSI (PBLT2-10-40)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L/310SSLXCG30)
- EXTECH Wheel, Pkg Of 6 For Contact Tachometer (461990)
- REED INSTRUMENTS VibeProbe, Plastic, Rubber, Steel, R7000SD (R7000SD-PROBE)
- TEST PRODUCTS INTERNATIONAL Accelerometer, StainlessSteel, A9013 (A9014)
- TEST PRODUCTS INTL Vibration Tester, OLED Display, 3yr WTY (9070CRT)
- INSIZE Vibration Meter, +/-5%Acc, LED (0020-A199)
- INSIZE Vibration Pen, +/-5%Acc, LED (9720-199)
- FLUKE Vibration Sensor, For Fluke-810 (5AER8) (810S)
- Extech Vibration Meter Accessories