Shop All Vibration Meter Accessories
Extech
Vibration Meter, +/-5%Acc, LED
Mfr # VB450-NIST
Zoro # G711248453
Free Shipping & Returns
$889.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Magnetic Mount, Remote Sensor, Soft Case, Wrist Strap
- Accuracy +/-5% Of Reading +1 Digits
- Auto Power Off Yes
- Acceleration Measurement - Minimum 0.1 m/sq sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extech
- MFR # VB450-NIST
- Zoro # G711248453
- Country of Origin China
- Category Vibration Meter Accessories
Dimensions
Battery Size | 9V |
Manufacturer Warranty Length | 2 yr |
Description
Vibration Meter, Accuracy +/-5 Percent Of Reading +1 Digits, Acceleration Measurement - Minimum 0.1 m/sq sec, Acceleration Measurement - Maximum 199.9 m/sq sec, Maximum Velocity Measured 199.9 mm/sec, Minimum Velocity Measured 0.1 mm/sec, Acceleration Max Resolution 0.1 m/sq sec, Velocity Max Resolution 0.1 mm/sec, Auto Power Off Yes, Batteries Included Yes, Battery Chemistry Alkaline, Alert Type Vibration, Battery Run Time 20 hr, Battery Size 9V, Battery Voltage 9V
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Combination Contact / Laser Photo Tachometer with NIST Calibration Certificate (R7100-NIST)
- EXTECH Data Logger, Temperature and Humidity (RHT20)
- UEI 600A TRMS Clamp Meter w/ DC Amps, Inrush, Magnet (DL589COMBO)
- PIC GAUGES Gauge, 2-1/2", 0/4000psi, 1/4"CBM, w/U-Clamp (213D-254Q)
- EXTECH Vibration Meter SD Logger Cable (SDL800-CBL)
- EXTECH Wheel, Pkg Of 6 For Contact Tachometer (461990)
- TEST PRODUCTS INTERNATIONAL 2PinMSConnector, PTFE, 9034/9038 (A9028)
- TEST PRODUCTS INTERNATIONAL Accelerometer, StainlessSteel, A9013 (A9014)
- FLUKE Vibration Sensor, For Fluke-810 (5AER8) (810S)
- TEST PRODUCTS INTERNATIONAL Magnetic Stinger, 1" x 1" Size (A9073)
- FLUKE Vibration Sensor Mounting Pads, 10Pk, PK10 (810SMP)
- Extech Vibration Meter Accessories