Shop All Water Testing Meters
Extech
Vent Cap for MO290 (5pk)
Mfr # MO-SCREEN
Zoro # G011248474
product price: $11.99
/pk 5, $2.40/ea
Not eligible for select promotions
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Type Vent Cap
- Compatible Product Type Pinless Moisture Psychrometers Plus IR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # MO-SCREEN
- Zoro # G011248474
- UPC # 793950497524
- Country of Origin China
- Category Water Testing Meters
Details
Promotion Restriction | Not eligible for promotion |
Item | Vent Cap |
Product Type | Vent Cap |
Compatible Product Type | Pinless Moisture Psychrometers Plus IR |
Description
Vent Cap, Compatible Product Type Pinless Moisture Psychrometers Plus IR, Compatible with Manufacturer Model Number MO290, Product Type Vent Cap, Compatible with Grainger Part Number 2ENE8, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 16 oz, 70-400, PK48 (GLC-01559)
- UNITED SCIENTIFIC Separatory Funnel, Glass, 250Ml, PK 2 (SF149-250)
- SYNTHWARE ADAPTER, VACUUM, GLASS STOPCOCK, 90°, 19/22. (A751922)
- ALCONOX Alcojet, 4 LB (114018)
- EXTECH Dissolved Oxygen Meter Kit (DO600-K)
- EXTECH Salinity Meter, LCD, 1 Point, 1 yr. (EC170)
- EXTECH DO INTERNAL FILL SOLUTION, PK2 (780418)
- EXTECH DO Meter Carrying Case (CA904)
- EXTECH Do Membrane Kit (DO603)
- EXTECH Turbidity Meter, LCD, 2 Point (TB400)
- TRIPLETT Pocket PH/EC/TDS/Salinity Pen (WQ120)
- Extech Water Testing Meters