Shop All Electrical Properties Data Loggers
Extech
USB Humidity/Temperature Datalogger
Mfr # RHT30
Zoro # G0937375
product price: $99.79
/ea
Free Shipping & Returns
Not eligible for select promotions
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Built-in Hanger, USB Cover, Wall Mounting Screws
- Interface USB
- Maximum Relative Humidity Measured 99.9 %
- Parameters Measured Relative Humidity, Temperature Degrees C, Temperature Degrees F
- Maximum Temperature Measured Degrees F 158 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # RHT30
- Zoro # G0937375
- UPC # 793950441305
- Country of Origin China
- Category Electrical Properties Data Loggers
Details
Promotion Restriction | Not eligible for promotion |
Item | USB Humidity/Temperature Datalogger |
Includes | Built-in Hanger, USB Cover, Wall Mounting Screws |
Interface | USB |
Maximum Relative Humidity Measured | 99.9 % |
Parameters Measured | Relative Humidity, Temperature Degrees C, Temperature Degrees F |
Maximum Temperature Measured Degrees F | 158 Degrees F |
Minimum Relative Humidity Measured | 0 % |
Number of Records Stored | 48,000 |
Minimum Temperature Measured Degrees F | -22 Degrees F |
Description
USB Humidity/Temperature Datalogger, Maximum Relative Humidity Measured 99.9 Percent, Minimum Relative Humidity Measured 0 Percent, Number of Records Stored 48,000, Interface USB, Maximum Temperature Measured Degrees F 158 Degrees F, Minimum Temperature Measured Degrees F -22 Degrees F, Includes Built-in Hanger, USB Cover, Wall Mounting Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 160F (12U625)
- WINTERS Filled Ss/Ss Gauge2.5 1/4 Lm 400 psi/Kpa (PFP880)
- ASHCROFT Submersible Lvl Transmittr, 100ft.Cable L (SL173SNCT42100FP30#)
- DWYER INSTRUMENTS Digital Hydronic Manometer, 50 psi (490A-3)
- EXTECH AC Voltage/Current Datalogger (DL150)
- EXTECH Dual Input AC Voltage/Current Datalogger (DL160)
- EXTECH USB Dual Temperature Datalogger (TH30)
- PCE INSTRUMENTS Voltage Data Logger, 0 to 3000 mV Input (PCE-VR 10)
- DWYER INSTRUMENTS High Temp Data Logger, Htm Data Logger W 2In (HTDL-20)
- LASCAR Voltage Data Logger, LED, 32,510 Storage (EL-USB-3)
- REED INSTRUMENTS Dual Input True RMS AC Voltage/Current Datalogger (R5003)
- Extech Electrical Properties Data Loggers