Shop All Borescope Accessories
Extech
Universal Adaptor For Br200 And Br250
Mfr # UA100-BR
Zoro # G0682599
product price: $24.85
/ea
Not eligible for select promotions
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Universal Adaptor For Br200 And Br250
- Compatible with Brand Extech
- Product Type Universal Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # UA100-BR
- Zoro # G0682599
- Country of Origin China
- Category Borescope Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Universal Adaptor For Br200 And Br250 |
Accessory Type | Universal Adaptor For Br200 And Br250 |
Compatible with Brand | Extech |
Product Type | Universal Adapter |
Description
Universal Adaptor For Br200 And Br250, Compatible with Manufacturer Model Number BR200, BR250, Compatible with Brand Extech, Product Type Universal Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON PRESSURE TRANSDUCER 0667PSI NO CABLE (V38410)
- AUTONICS 36x72mm Multi-Panel Meter AC Volts (MT4Y-AV-4N)
- ASHCROFT Panel Mount Pressure Gauge (20W1001TH 02B XUCZG 30#)
- WINTERS Filled Ss/Ss Gauge2.5 1/4 Cb 60 psi (PFP923R1)
- EXTECH 9Mm Borescope Camera Head With Cable 5M (BR-9CAM-5M)
- EXTECH Extension Cable For Br50/Br80 (BRC-EXT)
- EXTECH Universal Ac Adaptor 120-240V 9V1A (UA100-240)
- EXTECH Plumbing Camera Probe, 640x480pxl 28mm (HDV7C-P28-30)
- RIDGID Cable Extension, 72 In (37113)
- VIVIDIA USB WiFi Converter, iOS & Android, USB Borescope and Microscope (VA B2)
- KLEIN TOOLS Borescope Nylon Replacement Snake, 10-Foot (69462)
- Extech Borescope Accessories