Shop All Light Meters
Extech
Ultra Violet Light Meter, Backlit LCD
Mfr # UV510
Zoro # G5894940
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lighting Types UVA
- Measuring Range 0 to 20 mW/sq cm
- Accuracy +/-4%FS
- Interface No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # UV510
- Zoro # G5894940
- UPC # 793950215104
- Country of Origin Taiwan, Province of China
- Category Light Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 2 yr |
Battery Size | AAA |
Description
Ultra Violet Light Meter, Body Style Full Size, Maximum Wattage Density Measurement 20 mW/sq cm, Minimum Wattage Density Measurement 0.001 mW/sq cm, UV Light Level Accuracy +/-4 Percent, UV Light Level Resolution 0.001 lux, Batteries Included Yes, Calibration Certificate Type Not Certified, Auto Power Off Yes, Manufacturer Warranty Length 2 yr, Digital Display Screen Type LCD with Backlight, Interface No, Battery Size AAA, Battery Voltage 1.5V, Number of Batteries Required 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-300Psi/Kpa (PFQ807)
- DWYER INSTRUMENTS Shielded Cable, 16 Feet Long (A-231)
- DWYER INSTRUMENTS Dywer Rma-150-Ssv (RMA-150-SSV)
- FLUKE Digital Multimeter Kit, 1,000 Max. AC Volts, 1,000 Max. DC Volts (FLK279FC/IFLEX)
- EXTECH Light Meter, UVA and UVC, Backlit LCD, NIST (SDL470-NISTL)
- EXTECH Light Meter With Nist, Lt300 (LT300-NIST)
- EXTECH Light Meter Datalogger (SDL400)
- EXTECH Ft Candle Light Meter, NIST Certified (407026-NIST)
- EXTECH LED Light Meter, LCD (LT40-NIST)
- EXTECH Pocket Light Meter, AAA, LCD (LT505)
- TRIPLETT LightMeter, +/-3%Light ACC", FullSize, (LT75)
- Extech Light Meters