Shop All Magnetic Field Measuring
Extech
Triple Axis EMF Tester
Mfr # 480826
Zoro # G3896496
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Ranges 2,000mGauss, 20 micronTesla, 20,000mGauss, 200 micronTesla, 2000 micronTesla, 200mGauss
- Accuracy +/-(10% + 5 digits), +/-(4% + 3 digits), +/-(5% + 3 digits)
- Frequency Range (Hz) 30 to 300 Hz
- Features Calibrated to Measure EMF Radiation, Three Axis (X, Y, Z Direction) Electromagnetic Field Measurement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # 480826
- Zoro # G3896496
- UPC # 793950488263
- Country of Origin Taiwan, Province of China
- Category Magnetic Field Measuring
Dimensions
Battery Size | 9V |
Details
Promotion Restriction | Not eligible for promotion |
Item | EMF Meter |
Ranges | 2,000mGauss, 20 micronTesla, 20,000mGauss, 200 micronTesla, 2000 micronTesla, 200mGauss |
Accuracy | +/-(10% + 5 digits), +/-(4% + 3 digits), +/-(5% + 3 digits) |
Frequency Range (Hz) | 30 to 300 Hz |
Features | Calibrated to Measure EMF Radiation, Three Axis (X, Y, Z Direction) Electromagnetic Field Measurement |
Monitors | Electromagnetic Field Radiation Levels Around Power Lines, Electrical Appliances and Industrial Devices |
Display | LCD |
Includes | 3 ft Cable, Carrying Case, Sensor |
Number of Digits | 5 |
Number of Batteries Required | 1 |
Alert Type | Digital Display |
Digital Display Screen Type | LCD |
Frequency Measurement - Minimum | 30 Hz |
Magnetism Measurement - Minimum | 200 mG |
Standards | CE |
Batteries Included | Yes |
Frequency Measurement - Maximum | 300 Hz |
Testing Functions | Electromagnetic Fields |
Magnetism Measurement - Maximum | 20,000 mG |
Battery Voltage | 9V |
Description
EMF Meter, Accuracy +/-(10 Percent + 5 digits), +/-(4 Percent + 3 digits), +/-(5 Percent + 3 digits), Frequency Measurement - Maximum 300 Hz, Frequency Measurement - Minimum 30 Hz, Number of Digits 5, Testing Functions Electromagnetic Fields, Features Calibrated to Measure EMF Radiation, Three Axis (X, Y, Z Direction) Electromagnetic Field Measurement, Alert Type Digital Display, Electric Inductance Measurement - Maximum Not Applicable, Electric Inductance Measurement - Minimum Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES Alligator Clips (AC1000)
- TRANSFORMING TECHNOLOGIES AC Ionizing Gun (BFNG10)
- DICKSON Chart Recorder, 0 to 300 PSI (PW476)
- DWYER INSTRUMENTS Handheld Manometer, 0 to 200.0 In WC (475-3-FM)
- EXTECH Non-Contact Magnetic Field Detector (MD10)
- EXTECH EMF Meter, LCD, Include (3) AAA Batteries (EMF450)
- EXTECH Field Strength Meter, 900 MHz (480836)
- EXTECH 8GHZ RF/EMF STRENGTH METER (480846)
- EXTECH AC/DC Magnetic Meter/Data Logger, LCD (SDL900)
- EXTECH Microwave Leakage Detector, 2dB, LCD (EMF300)
- UNITED SCIENTIFIC Magnetic Field Demonstrator (MGFD03)
- Extech Magnetic Field Measuring