Shop All Pressure Transducers
Extech
Transducer, Pressure, 0.02 to 29 PSI
Mfr # PT30
Zoro # G4543804
product price: $337.26
/ea
Free Shipping & Returns
Not eligible for select promotions
$337.26
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Extech SDL700
- Accuracy +/-1% of Full Scale
- Range 0.02 to 29 psi
- Process Connection 1/4 in NPT
- Operating Temp. 32 to 140 F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # PT30
- Zoro # G4543804
- UPC # 793950230305
- Country of Origin Taiwan, Province of China
- Category Pressure Transducers
Dimensions
Manufacturers Warranty Length | 6 mo |
Process Connection Size | 1/4 in |
Cable Length | 3.9 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Pressure Meter Transmitter |
For Use With | Extech SDL700 |
Accuracy | +/-1% of Full Scale |
Range | 0.02 to 29 psi |
Process Connection | 1/4 in NPT |
Operating Temp. | 32 to 140 F |
Output | 100 mV DC |
Process Connection Gender | Male |
Submersible Safe | No |
Maximum Operating Temperature | 140 Degrees F |
Sensing Pressure Range | 0.02 to 30 psi |
Housing Material | Brass |
Series | PT |
Wetted Parts | Brass |
Process Connection Type | NPT |
Compatible Brand and Series | SDL700 Pressure Meter; SDL700 Datalogger; 407495 HD Pressure Meter |
Minimum Operating Temperature | 32 Degrees F |
Minimum Pressure | 0.02 psi |
Maximum Pressure | 30 psi |
Description
Pressure Meter Transmitter, Sensing Pressure Range 0.02 to 30 psi, For Use With Extech SDL700, Series PT, Compatible Brand and Series SDL700 Pressure Meter; SDL700 Datalogger; 407495 HD Pressure Meter, Accuracy +/-1 Percent of Full Scale, Cable Length 3.9 ft, Housing Material Brass, Manufacturers Warranty Length 6 mo, Maximum Operating Temperature 140 Degrees F, Maximum Pressure 30 psi, Minimum Operating Temperature 32 Degrees F, Minimum Pressure 0.02 psi, Output 100 mV DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Combustible Gas Detector, Flex Gooseneck (EZ40)
- TEST PRODUCTS INTERNATIONAL Dual Temperature Thermometer Case, Type K (343C3)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 240 F (12U617)
- REED INSTRUMENTS Surface Thermocouple Probe, Type K, -58 to 932°F (-50 to 500°C) with NIST Calibration Certificate (R2920-NIST)
- EXTECH Pressure Transducer, 150PSI (PT150)
- ASHCROFT Pressure Transducer, Range 0 to 300 psi (K17MO242C1300#XFM)
- ASHCROFT Pressure Transducer, Range 0 to 100 psi, (G17M0242CD100#)
- KELE PNEUMATIC OUTPUT ELECTRONIC TRANSDUCER (UCP-242)
- FOXBORO 0-300PSI 12.5-42V-DC GAGE PRESSURE TRANSMITTER (IGP10-D20D1F-L1)
- AAON VCBX Suction Pressure Transducer Kit (ASM01845)
- DWYER INSTRUMENTS Stainless Steel Air Flow Meter (RMB-50-SSV)
- Extech Pressure Transducers