Shop All Infrared Thermometers
Extech
Thermometer, Dual, -4 to 1202F
Mfr # IR320-NIST
Zoro # G911243494
Free Shipping & Returns
$345.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Identifies Target Area Between the Two Points (1 in/25 mm Diameter of Measured Area), LCD Displays LO with Blue LED Flashing when Reading Falls Below Low Alarm Set Point
- Standards CE
- Auto Power Off Yes
- Resolution Degrees C 1 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extech
- MFR # IR320-NIST
- Zoro # G911243494
- Country of Origin China
- Category Infrared Thermometers
Dimensions
Manufacturer Warranty Length | 3 yr |
Battery Size | 9V |
Description
Thermometer IR Waterproof, Laser Sighting Type Dual, Secondary Measuring Method No Secondary Measuring Method, Emissivity Adjustability Adjustable, Distance To Spot Ratio 12:1, Alert Type Digital Display, Field of View Not Applicable, Minimum Emissivity Setting 0.10, Maximum Emissivity Setting 1.00, Minimum Temperature Measured Degrees F -4 Degrees F, Maximum Temperature Measured Degrees F 1,202 Degrees F, Minimum Operating Temperature Degrees F -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFELSKO Coating Thickness Gage, Std, 0.5 - 40 Mils (PosiTector 200 B/Std)
- DURO Pressure Gauge, 0 to 100 psi, 1/2 in MNPT, Stainless Steel, Silver (4207-0533-CERT)
- PIC GAUGES Gauge, 4", 0-300 psi, 1/4"LM, 316SS (PRO-301L-404H)
- KESTREL Weather Meter, Desert Tan, 0.3 to 48.87"Hg (0855TAN)
- EXTECH Infrared Thermometer, Backlit LCD, -58 Degrees to 1112 Degrees F, Single Dot Laser Sighting (IR267)
- EXTECH Infrared Thermometer, Backlit LCD, -58 Degrees to 3992 Degrees F, Single Dot Laser Sighting (42570)
- EXTECH Infrared Thermometer, Backlit LCD, -58 Degrees to 1832 Degrees F, Single Dot Laser Sighting (42545)
- EXTECH Infrared Thermometer, Backlit LCD, -4 Degrees to 630 Degrees F, Single Dot Laser Sighting (IR400)
- EXTECH Infrared Thermometer, 1.5 in Backlit LCD, -4 Degrees to 1202 Degrees F, Single Dot Laser Sighting (IR270)
- EXTECH Infrared Thermometer, 1.5 in Backlit LCD, -4 Degrees to 1202 Degrees F, Single Dot Laser Sighting (IR270-NIST)
- REED INSTRUMENTS Infrared Thermometer, Backlit, -31 Degrees to 1,202 Degrees F F, Single Laser Sighting (R2310)
- Extech Infrared Thermometers