Shop All Thermocouple Thermometers
Extech
Thermocouple Thermometer, 4 Input
Mfr # SDL200-NIST
Zoro # G7964512
product price: $539.00
/ea
Free Shipping & Returns
$539.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Thermometer Thermocouple Type Type E, Type J, Type K, Type R, Type S, Type T
- Number of Inputs 4
- Probe Connector Mini-Type
- Temp. Range (F) Type E -58 Degrees to 1652 Degrees , Type J -148 Degrees to 2192 Degrees , Type K -148 Degrees to 2372 Degrees , Type R 32 Degrees to 3092 Degrees , Type S 32 Degrees to 2732 Degrees , Type T -58 Degrees to 752 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # SDL200-NIST
- Zoro # G7964512
- UPC # 793950433126
- Country of Origin Taiwan, Province of China
- Category Thermocouple Thermometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Display Height | 1.9 in |
Manufacturer Warranty Length | 1 yr |
Display Width | 2.9 in |
Digit Height | 1 in |
Display Size | 1.9 in H x 2.9 in W |
Description
Thermocouple Thermometer, RTD, Thermocouple, Number of Channels 4, Includes NIST-Traceable Certificate Yes, Accuracy +/-0.4 Percent +1.8 Degrees F/1 Degrees C (Types J, K, E, T, Pt100), +/-0.5 Percent +2 Degrees F/1 Degrees C (Types R, S)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIKA Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Black (113.13.20.160.L)
- DYNAMIC FLUID COMPONENTS Dynamic 2-1/2 " Fluid Glycerine Filled Pressure Gage Stem 100 PSI (CF1P-007A)
- REED INSTRUMENTS Ultrasonic Couplant Gel, 4oz. (R7950)
- FLUKE Digital Compound Gauge, -14 to 0 to 5000 psi, 1/4 in MNPT, Metal, Yellow (FLUKE-700RG30)
- EXTECH Thermocouple Thermometer, 1 In, Type J, K (TM100-NIST)
- EXTECH Thermocouple Thermometer, 1 In, Type J, K (TM100)
- EXTECH Thermocouple Thermometer, 2 In, Type J, K (421502)
- EXTECH Thermocouple Thermometer, 2 Input (EA15)
- EXTECH Thermocouple Thermometer, 1 Input, Type K (EA11A)
- EXTECH Thermocouple Datalogger, 12 Channels (TM500)
- GENERAL TOOLS Thermocouple Thermometer, Type K, 4 Inputs (DT4947SD)
- Extech Thermocouple Thermometers