Shop All Thermocouple Thermometers
Extech
Thermocouple Thermometer, 2 Input, Type K
Mfr # EA10-NIST
Zoro # G7887677
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Thermometer Thermocouple Type Type K
- Number of Inputs 2
- Probe Connector Mini-Type
- Temp. Range (F) -200 Degrees to 1999 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # EA10-NIST
- Zoro # G7887677
- UPC # 793950411216
- Country of Origin Taiwan, Province of China
- Category Thermocouple Thermometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Display Height | 1.5 in |
Display Width | 2.8 in |
Digit Height | 1 in |
Display Size | 1.5 in H x 2.8 in W |
Manufacturer Warranty Length | 3 yr |
Description
Thermocouple Thermometer, Thermocouple, Number of Channels 2, Includes NIST-Traceable Certificate Yes, Accuracy +/-0.3 Percent +2 Degrees F/1 Degrees C, -200 Degrees to 1,999 Degrees F/-200 Degrees to 1,360 Degrees C (Thermocouple), (6) AAA, 1.5 in H x 2.8 in W Display with - 5-Digit Backlit LCD - 1 in Digit Height, Functions Degrees F/ Degrees C Switchable, Low Battery Indication, Min/Max Memory, Open Input Indication, Over Range Indication, Resolution 0.1 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Inlet Hood, Plastic, H000469 (H000469)
- LABEXACT Filter Membrane, 4.7cm, PK100 (12K992)
- WIKA Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black (113.13.25.3000.L)
- DESCO Trustat B80 Roll, 0.080"x36"x50ft., Blue (16318)
- EXTECH Thermocouple Thermometer, 2 Input (EA15)
- EXTECH Thermocouple Thermometer, 1 In, Type J, K (TM100-NIST)
- EXTECH Thermocouple Thermometer, 2 Input, Type K (EA10)
- EXTECH Thermocouple Thermometer, 1 Input, Type K (EA11A)
- EXTECH Thermocouple Datalogger, 12 Channels (TM500)
- EXTECH Thermocouple Thermometer, 1 In, Type J, K (TM100)
- COOPER-ATKINS -100 - 500 F Thermocouple Thermometer (35132)
- Extech Thermocouple Thermometers