Shop All Thermocouple Thermometers
Extech
Thermocouple Thermometer, 2 Input
Mfr # EA15-NIST
Zoro # G8333245
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Thermometer Thermocouple Type Type E, Type J, Type K, Type N, Type R, Type S, Type T
- Number of Inputs 2
- Probe Connector Mini-Type
- Temp. Range (F) Type E -200 Degrees to 1598 Degrees , Type J -200 Degrees to 1994 Degrees , Type K -200 Degrees to 1999 Degrees , Type N -200 Degrees to 1999 Degrees , Type R 32 Degrees to 1999 Degrees , Type S 32 Degrees to 1999 Degrees , Type T -200 Degrees to 752 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # EA15-NIST
- Zoro # G8333245
- UPC # 793950411513
- Country of Origin Taiwan, Province of China
- Category Thermocouple Thermometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Display Size | 1.5 in H x 2.8 in W |
Display Height | 1.5 in |
Digit Height | 1 in |
Display Width | 2.8 in |
Description
Thermocouple Thermometer, Thermocouple, Number of Channels 2, Includes NIST-Traceable Certificate Yes, Accuracy +/-0.05 Percent +1.5 Degrees F/+0.75 Degrees C (Types J, K, E, T, N), +/-0.05 Percent +4 Degrees F/+2 Degrees C (Types R, S)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE Data Logging Meter, 32 deg. to 122 deg.F (6526)
- KLEIN TOOLS Scout® Pro 3 Tester with Locator Remote Kit (VDV501-852)
- PLAST-O-MATIC Gauge Gd, PVC, PTFE Dia, 1/4 In Gauge Port (GGTS1-PV)
- WESTWARD Circuit Tester, 6/12/24V (1EKN8)
- EXTECH Thermocouple Thermometer, 2 Input, Type K (EA10)
- EXTECH Thermocouple Thermometer, 1 Input, Type K (EA11A)
- EXTECH Thermocouple Thermometer, 2 In, Type J, K (421502-NIST)
- EXTECH Thermocouple Thermometer, 1 In, Type J, K (TM100-NIST)
- EXTECH Thermocouple Thermometer, 1 In, Type J, K (TM100)
- EXTECH Thermocouple Thermometer, 2 Input (EA15)
- FLUKE Dual Input Reference Thermometer Kit (1524-P4-156)
- Extech Thermocouple Thermometers