Shop All Thermocouple Thermometers
Extech
Thermocouple Thermometer, 2 In, Type J, K
Mfr # 421502-NIST
Zoro # G8089767
product price: $284.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thermometer Thermocouple Type Type J, Type K
- Number of Inputs 2
- Probe Connector Mini-Type
- Temp. Range (F) Type J -328 Degrees to 1922 Degrees , Type K -328 Degrees to 2498 Degrees
- Temp. Range (C) Type J -200 Degrees to 1050 Degrees , Type K -200 Degrees to 1370 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # 421502-NIST
- Zoro # G8089767
- UPC # 793950425039
- Country of Origin Taiwan, Province of China
- Category Thermocouple Thermometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Display Size | 2.1 in H x 3.6 in W |
Digit Height | 0.75 in |
Manufacturer Warranty Length | 1 yr |
Display Width | 3.6 in |
Display Height | 2.1 in |
Description
Thermocouple Thermometer, Thermocouple, Number of Channels 2, Includes NIST-Traceable Certificate Yes, Accuracy +/-0.05 Percent +0.6 Degrees F/0.3 Degrees C, -328 Degrees to 1,922 Degrees F/-200 Degrees to 1,050 Degrees C (Type J), -328 Degrees to 2,498 Degrees F/-200 Degrees to 1,370 Degrees C (Type K), (1) 9V, 2.1 in H x 3.6 in W Display with 5-Digit Backlit LCD -0.75 in Digit Height, Functions Degrees F/ Degrees C Switchable, Low Battery Indication, MIN-MAX-AVG Memory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Plastic, Black (4FLV6)
- WINTERS Economy 2" 0-200 psi/Kpa 1/8" Npt Btm (PEM209)
- DWYER INSTRUMENTS Digital Panel Meter, Process (DH-004)
- EXTECH Temp Calibrator, to2498 Degrees F, NIST (PRC30-NIST)
- EXTECH Thermocouple Thermometer, 4 Input (SDL200)
- EXTECH Thermocouple Datalogger, 12 Channels (TM500)
- EXTECH Thermocouple Thermometer, 2 Input (EA15)
- EXTECH Thermocouple Thermometer, 1 In, Type J, K (TM100)
- EXTECH Thermocouple Thermometer, 1 In, Type J, K (TM100-NIST)
- EXTECH Thermocouple Thermometer, 1 Input, Type K (EA11A)
- GENERAL TOOLS Temperature Recorder, Type K, 12 Inputs (DT4208SD)
- Extech Thermocouple Thermometers