Shop All Thermocouple Thermometers
Extech
Thermocouple Thermometer, 1 In, Type J, K
Mfr # TM100-NIST
Zoro # G7967154
original price:
$263.33
11% off
new price: $231.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thermometer Thermocouple Type Type J, Type K
- Number of Inputs 1
- Probe Connector Mini-Type
- Temp. Range (F) Type J -346 Degrees to 2012 Degrees , Type K -328 Degrees to 2501 Degrees
- Temp. Range (C) Type J -210 Degrees to 1100 Degrees , Type K -200 Degrees to 1372 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # TM100-NIST
- Zoro # G7967154
- UPC # 793950401019
- Country of Origin China
- Category Thermocouple Thermometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Display Width | 2.5 in |
Digit Height | 1 in |
Display Size | 1.1 in H x 2.5 in W |
Manufacturer Warranty Length | 1 yr |
Display Height | 1.1 in |
Description
Thermocouple Thermometer, Thermocouple, Number of Channels 1, Includes NIST-Traceable Certificate Yes, Accuracy +/-0.15 Percent +1 Degrees C, -328 Degrees to 2,501 Degrees F/-200 Degrees to 1,372 Degrees C (Type K), -346 Degrees to 2,012 Degrees F/-210 Degrees to 1,100 Degrees C (Type J), (1) 9V, 1.1 in H x 2.5 in W Display with 5-Digit Backlit LCD - 1 in Digit Height, Functions Degrees F/ Degrees C Switchable, Low Battery Indication, Resolution 0.1 Degrees , 1 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTERNATIONAL Combustible Gas Detector Replacement, Tip (A739)
- SPEEDRITE Speedrite - Digital Fault Finder (ST100)
- ZORO SELECT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFH8)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208F)
- EXTECH Thermocouple Thermometer, 1 Input, Type K (EA11A)
- EXTECH Thermocouple Thermometer, 2 Input, Type K (EA10)
- EXTECH Thermocouple Thermometer, 2 In, Type J, K (421502-NIST)
- EXTECH Thermocouple Thermometer, 1 In, Type J, K (TM100)
- EXTECH Thermocouple Thermometer, 2 Input (EA15)
- EXTECH Thermocouple Thermometer, 4 Input (SDL200)
- REED INSTRUMENTS Thermocouple Thermometer, Type-K (R2400)
- Extech Thermocouple Thermometers