Shop All Temperature Probes
Extech
Thermistor Probe, Mono Plug, PH Meters
Mfr # 850188
Zoro # G7498915
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Measuring Element Thermistor
- Probe Temp. Measuring Element Thermistor
- Temp. Range (F) 32 Degrees to 149 Degrees
- Probe Contact Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # 850188
- Zoro # G7498915
- UPC # 793950851883
- Country of Origin Taiwan, Province of China
- Category Temperature Probes
Dimensions
Probe Wire Length | 3 ft 7 in |
Probe Length | 4.25 in |
Wire Length | 3 ft. 7" |
Probe Dia. | 11/64 in |
Manufacturers Warranty Length | 6 mo |
Manufacturer Warranty Length | 6 mo |
Cable Length | 3 ft 7 in |
Probe Diameter | 0.172 in |
Probe Size | 11/64 in x 4 1/4 in |
Description
Temperature Probe, For Application Air, Liquid, Surface, Proprietary Mono, Cable Length 3 ft 7 in, Sensor Type Thermistor, 32 Degrees to 149 Degrees F/0 Degrees to 65 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON High Pressure Gage, 1/4" NPT 0-300PSI (1195)
- FLUKE Clamp Meter, Digital, Clamp On, 1.3"Jaw Cap (Fluke-393FC)
- PIC GAUGES Gauge, 8.5", 0/400psi, 1/4"LM, Back Flange (115D-854I)
- REOTEMP Bimetal Thermom, 2 In Dial, 0 to 250F (SUR25V2)
- EXTECH Bead Wire Temp Probe, -58 to 1000 Deg F (TP875)
- EXTECH RTD Temperature Probe, for Mfr. No.EN100 (EN100-TP)
- EXTECH Pipe Clamp Temp Probe, -4 to 450 Deg F (TP400)
- EXTECH Immersion Temp Probe, -40 to 1292 Deg F (881603)
- EXTECH Thermstr Prb w Hnd, -22deg F, 158degF, TH30 (TP832)
- EXTECH Immersion Temp Probe, -40 to 1472 Deg F (881605)
- OAKTON Immersion Temp Probe, 40 to 257 Deg F (WD-35626-50)
- Extech Temperature Probes