Extech

Test Leads and Alligator Clips


product price: $27.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • For Use With Extech CLT600 Series
  • Length 3 ft
  • Includes (2) Alligator Clips
  • Number of Cords 2
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 3 ft
Wire Size 18 AWG
Length - Test Lead 3 ft
Manufacturers Warranty Length 6 mo

Description

Test Leads, Color Code Black, Red, For Use With CLT600, Length 3 ft, Maximum Voltage 600 V, Number of Test Leads 2, Instrument Safety Rating CAT III 600V, Maximum Current 15 A, Meter Connection Type Banana Plug, Manufacturers Warranty Length 6 mo, Wire Size 18 AWG, Wire Insulation Double Insulation, Standards CE, Test End Termination Alligator Clip, Includes (2) Alligator Clips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.