Shop All Test Leads & Probes
Extech
Test Leads, 39-2/5 In. L, Black/Red
Mfr # TL805
Zoro # G4285967
product price: $13.99
/pr
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Plug and Connector Description Shrouded Non-Twist Banana Plug
- Color Black, Red
- For Use With For Any Multimeter or Clamp Meter
- Length 3 ft. 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # TL805
- Zoro # G4285967
- UPC # 793950388051
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 3 ft. 3" |
Manufacturers Warranty Length | 6 mo |
Length - Test Lead | 3 ft 3 in |
Wire Size | 18 AWG |
Meter Connection End Size | 4 mm |
Description
Test Leads, Color Code Black, Red, For Use With Any Multimeter, Clamp Meter, Test Instrument that Accepts a Standard Shrouded Banana Plug, Length 3 1/4 ft, Maximum Voltage 1,000 V, Number of Test Leads 2, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum Current 10 A, Meter Connection Type Shrouded Banana Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZRED BATTERY LOAD TESTER 1-4 (EZB1100)
- DONALDSON Inlet Hood, Plastic, H000471 (H000471)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F (1NGF5)
- FLUKE Fluke C33 Soft Case, Vinyl, Black/Yellow, Zippered carrying case W/durable vinyl exterior (C33)
- EXTECH Test Lead Kit, 16A, 30VAC/60VDC (TL841)
- EXTECH Test Leads, CAT III 1000V (TL803)
- EXTECH Replacement Set Of Test Leads (382254)
- EXTECH Alligator Clips, 2 Pack For Multix Series (TL807C)
- EXTECH Professional Test Lead Kit, 42 In. L (TL808-KIT)
- EXTECH Test Lead Kit (TL810)
- TEST PRODUCTS INTL BNC Cable, RG59/U, Male/BNC Male, 25 ft (59-300-1M)
- Extech Test Leads & Probes