Shop All Test Leads & Probes
Extech
Test Lead Kit
Mfr # TL810
Zoro # G5041994
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Multimeters
- Length 3 ft. 4"
- Application Ideal for Electrical Applications
- Includes (2) 40" PVC Lead Extensions (1000V Rating) with Shrouded Banana Plugs on Both Ends; (2) Very Sharp; Extra Long 3/4" Stainless Steel Tipped Plug-On Test Probes; (2) Stainless Steel Flat Tip Test Probes (0.6"/15mm Long); (2) Plunger Activated Retractable Jaw Clips with a Wide 3/4" Jaw Opening
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # TL810
- Zoro # G5041994
- UPC # 793950388105
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 3 ft. 4" |
Manufacturers Warranty Length | 6 mo |
Length - Test Lead | 3 ft 4 in |
Lead Length | 40" |
Wire Size | Not Available |
Meter Connection End Size | 4 mm |
Description
Test Lead Kit, For Use With Any Multimeter, Clamp Meter, or Test Instrument that Accepts a Standard Shrouded Banana Plug, Includes (2) 40 in PVC Lead Extensions (1000 V Rating) with Shrouded Banana Plugs on Both Ends, (2) Plunger Activated Retractable Jaw Clips with a Wide 0.75 In. (19Mm) Jaw Opening, (2) Stainless Steel Flat Tip Test Probes (0.6 In./15Mm Long), (2) Very Sharp, Extra Long 0.75 in Stainless Steel Tipped Plug-On Test Probes, Length 3 1/3 ft, Maximum Voltage 1,000 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Digital Panel Meter, DC Voltage, 0-200VDC (12G509)
- B&K PRECISION Signal Generator, 4.5" Color LCD, 60 MHz (4055B)
- BERTECH ESD Anti-Static Polyimide Tape, 1 Mil Thick, 3/4 In. Wide x 36 Yards Long, Amber (PPTLS-3/4)
- FLOWLINE Side Mount Bracket, 2" NPT Bracket (LM50-1001-1)
- EXTECH Test Lead Kit, 16A, 30VAC/60VDC (TL841)
- EXTECH Industrial Test Lead Kit, CAT III 1000V (TL833)
- EXTECH Separator, AC Line (480172)
- EXTECH Professional Test Lead Kit, 42 In. L (TL808-KIT)
- EXTECH Test Leads, 39-2/5 In. L, Black/Red (TL805)
- EXTECH Alligator Clips, 2 Pack For Multix Series (TL807C)
- FLUKE Electronic Test Probes, 10A, 1000VDC, PR (Fluke-TP80)
- Extech Test Leads & Probes