Shop All Test Leads & Probes
This Product is Discontinued
Extech
Test Lead Kit (Discontinued)
Mfr # TL809
Zoro # G0672126
Not eligible for select promotions
This Product is Discontinued
Key Features
- Includes (3) Compartment Sealable Nylon Pouch Organize/Protect Your Test Leads
- Manufacturers Warranty Length 1 yr
- Instrument Safety Rating CAT III 1000V
- Max. Amps - Test Lead Kit 10
- Length - Test Lead 3 ft 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # TL809
- Zoro # G0672126
- UPC # 793950388099
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Manufacturers Warranty Length | 1 yr |
Length - Test Lead | 3 ft 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Test Lead Kit |
Includes | (3) Compartment Sealable Nylon Pouch Organize/Protect Your Test Leads |
Instrument Safety Rating | CAT III 1000V |
Item - Test Lead Kit | Test Lead Kit |
Max. Amps - Test Lead Kit | 10 |
Includes - Test Lead Kit | Meter Hanging Kit, Modular Test Clips, Modular Test Leads, Modular Test Probe Plunger Clips, Modular Test Probes, Temperature Probe, Carrying Case |
For Use With - Test Leads | Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug |
Max. Voltage - Test Lead Kit | 1,000 |
Description
Test Lead Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.