Shop All Bathroom Sink Faucets
Extech
Temp/Humdty Mtr, 10 to 95 per Rel Hum Rng
Mfr # EN300
Zoro # G4309724
original price:
$400.21
13% off
new price: $346.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Surface Temp. (F) -148 Degrees to 2372 Degrees
- Special Features Auto Rotating Display
- Temp. Accuracy (F) 1%, 2 Degrees F
- Interface RS-232
- Relative Humidity Range 10 to 95%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # EN300
- Zoro # G4309724
- UPC # 793950440308
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Height | 9.8 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 2.8 in |
Size (H x W x D) | 9.8 in x 2.8 in x 1.3 in |
Overall Depth | 1.3 in |
Description
Temperature Humidity Meter, Environmental Sensor Type Thermistor, Air Velocity Range 0.4 to 30 m/s, 0.8 to 58.3 knots, 0.9 to 67.0 mph, 1.4 to 108.0 km/h, 80 to 5910 ft/min, Series Extech Environmental Meter, Meter Type Environmental Meter, Surface Temperature Range -100 Degrees to 1300 Degrees C, -148 Degrees to 2372 Degrees F, Humidity Range 10 Percent to 95 Percent, Air Velocity Accuracy +/-3 Percent, Battery Type (6) AAA, Housing Color Green, Data Logging No, IP/NEMA Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Garbage Disposer Wrench, Steel, Heavy Duty (45101)
- JOHN GUEST Push-to-Connect Bulkhead Adapter, 1/2 in Tube Size, Polypropylene, White, 10 PK (PP1216W-PK10)
- NAUGATUCK Float Ball, Round, SS, 10 In (GR10S414HF)
- ZORO SELECT Square Pipe Plug, Carbon Steel, MNPT, PK10 (5RLF3)
- KD AMERICANA 4 in. Classic Chrome Two Handle Lavatory Faucet (KD2514222)
- AMERICAN STANDARD Wristblade Handle 8" Mount, 3 Hole Bathroom Faucet, Polished chrome (6540175.002)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (404-VLEHAB)
- ZURN Sensor Operated Closet Flush Valve W/'Yj' (ZTR6200EV-YJ)
- KOHLER Composed Single-Handle Bathroom Sink Faucet W/ Lever Handle (73167-4-TT)
- DELTA Manual 3-hole 8" installation Hole Deck-Mount Kitchen Faucet, Chrome (140-WE-DST)
- MOEN Faucet Lav 2H Chr Ll (WS84912)
- Extech Bathroom Sink Faucets & Accessories