Shop All RH Meters & Thermohygrometers
Extech
Temp/Humdty Mtr, 0 to 100 per Rel Hum Rng
Mfr # RH350-NIST
Zoro # G8091142
product price: $323.39
/ea
Free Shipping & Returns
Not eligible for select promotions
$323.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Meter Style Data Logging
- Temp. Range (C) Air -20 Degrees to 50 Degrees C/External Probe -200 Degrees to 1370 Degrees C
- Relative Humidity Range 0 to 100%
- Humidity Accuracy +/-3%
- Temp. Range (F) Air -4 Degrees to 122 Degrees F/ Probe -328 Degrees to 2498 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # RH350-NIST
- Zoro # G8091142
- UPC # 793950443514
- Country of Origin China
- Category RH Meters & Thermohygrometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Height | 9 in |
Size (H x W x D) | 9 in x 2.2 in x 1.7 in |
Overall Width | 2.2 in |
Overall Depth | 1.7 in |
Manufacturer Warranty Length | 2 yr |
Description
Hygro Thermometer Psychrometer, Data Logging, 0 to 100 Percent Relative Humidity Range, +/-3 Percent Humidity Accuracy, Air -4 Degrees to 122 Degrees F/ Probe -328 Degrees to 2498 Degrees F Temp. Range (F), +/-1.8 Degrees F Temp. Accuracy (F), -6.9 Degrees to 122 Degrees F Wet Bulb Temperature Range, -90.4 Degrees to 122 Degrees F/-68.0 Degrees to 49.9 Degrees C Dew Point Range, 0.1 Percent Humidity Resolution, Sensor Type Capacitance, Display Digital 3 Line LCD, Memory Min/Max/Avg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Vacuum Gauge, Heavy Duty, 4 In., 30-0 HgVac (PRO-311D-404A)
- ZORO SELECT Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Aluminum, Silver (11A547)
- DIGI-SENSE Traceable Excursion-Trac Data Logging Th (94460-18)
- ASSOCIATED EQUIPMENT Battery Tester, Digital, 12 to 24V, 125A (6030DV)
- EXTECH Bead Wire Temp Probe, -22 to 572 Deg F (TP873)
- EXTECH Temp/Humdty Mtr, 10 to 90 per Rel Hum Rng (445580)
- EXTECH Heat Stress Monitor, 32 to 122 Degrees F (HT200)
- EXTECH Hygro-Thermometer, w/IR Thermometer (RH101)
- EXTECH Hygro Thermometer, With Protective Cap (RHT3)
- EXTECH Humidity Calibrtn Kit, 33 per RH & 75 RH (RH300-CAL)
- OAKTON Indoor Analog Hygrometer, -22 to 122 F (WD-35700-20)
- Extech RH Meters & Thermohygrometers