Shop All Temperature & Humidity Transmitters
Extech
Temperature Humidity Meter
Mfr # SDL500-NIST
Zoro # G211248472
product price: $608.99
/ea
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Humidity Accuracy +/-3%
- Includes SD Card
- Standards CE Certified
- Auto Shut-Off Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # SDL500-NIST
- Zoro # G211248472
- Country of Origin Taiwan, Province of China
- Category Temperature & Humidity Transmitters
Dimensions
Overall Depth | 1.9 in |
Overall Width | 2.9 in |
Manufacturer Warranty Length | 3 yr |
Overall Height | 7.2 in |
Description
Temperature Humidity Meter, +/-3 Percent Humidity Accuracy, -13.5 Degrees to 120.1 Degrees F Dew Point Range, 0.1 Percent Humidity Resolution, Battery Type (6) AA, Data Hold Yes, Data Logging To PC via USB Interface, Includes SD Card
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MENDA Probe, Stainless Steel, Straight, 5-1/2I (35122)
- LASCAR Data Logger, CO, USB Interface (EL-USB-CO)
- SHIMPO Panel Tachometer, Analog Out, 9-35 VDC (DT-501XD-FVT)
- B&K PRECISION Power Supply, 0-60Vdc, 0-2 A, Digit Display (1715A)
- HONEYWELL Temp/Humidity Sensor, 0-10V DC, 0-5V DC (H7735C2015)
- FOXBORO 0-250F 8-30V-DC TEMPERATURE TRANSMITTER (RTT80-T1SSQNAFN-M1)
- DWYER INSTRUMENTS Temperature Transducer, 32 to 392F (651A-20)
- ASCON 24V-Ac 24V-Dc Temperature Transmitter (DX-5450-0000)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, 2D420420Malcd (RHP-2D11-LCD)
- LEVEL SENSE Freezer Alarm, Wi-Fi Enabled, Real Time Refrigerator Temperature Monitoring, 4 Foot. Sensor (LS-SENTRY-120V-FREEZER-4FT-RAW)
- IFM Temp Transducer, 63/64 in., 1/4 in. NPT (TA2603)
- Extech Temperature & Humidity Transmitters