Shop All Nonelectrical Properties Data Loggers
Extech
Temperature Datalogger, 3 Channel
Mfr # SD200
Zoro # G0381744
product price: $278.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type K Thermocouple
- Temp. Range (F) -58 Degrees to 2,372 Degrees F
- Accuracy +/-0.5%F
- Battery Life Typically 1 month at 60 second sampling rate
- Sample Point Storage 2000K Data Points Using a 2G SD Memory Card
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # SD200
- Zoro # G0381744
- UPC # 793950432006
- Country of Origin Taiwan, Province of China
- Category Nonelectrical Properties Data Loggers
Dimensions
Width (In.) | 3.1 in |
Manufacturers Warranty Length | 1 yr |
Depth (In.) | 1.3 in |
Height (In.) | 5.2 in |
Overall Depth | 1 5/16 in |
Overall Width | 3 1/8 in |
Battery Size | AAA |
Overall Height | 5 1/4 in |
Manufacturer Warranty Length | 2 yr |
Description
Temperature Datalogger, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 5 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE INSTALLATION TESTER W/MEM, US (FLK-1662 US)
- PIC GAUGES Vacuum Gauge, 1/2in NPT, 30-0 Hg Vac (PRO-301L-402A-01)
- SIMPSON ELECTRIC Current Transducer (37006)
- ZORO SELECT Analog Panel Meter, DC Voltage, 0-30 DC V (12G439)
- EXTECH Temperature and Humidity Datalogger (42280A)
- EXTECH USB Sound Level Datalogger (407760)
- EXTECH Data Logger (SD700)
- EXTECH One Time Usage Data Logger, USB, NTC (THD5)
- EXTECH Humidity/Temperature Datalogger (SD500)
- EXTECH Data Logger, Temperature, -40 to 158 F, USB (TH10)
- SUPCO 50F To 120F 7 Day Chart, PK60 (CR87-9)
- Extech Nonelectrical Properties Data Loggers