Shop All Process Calibrators
Extech
Temperature Calibrator, to2498 Degrees F
Mfr # PRC30
Zoro # G5076617
product price: $639.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$639.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Measurement Range 0 to 50mADC
- Voltage Measurement Range 0 to 20V DC
- Loop Supply Voltage 24V DC
- Accuracy Dependent on Thermocouple Type
- Thermocouple Type J, K, T, C, E, N, R and S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # PRC30
- Zoro # G5076617
- UPC # 793950710319
- Country of Origin Taiwan, Province of China
- Category Process Calibrators
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Description
Handheld Temperature Calibrator, Sensor Type Thermocouple, Data at 0 Degrees C, 100 Degrees C, 500 Degrees C, 750 Degrees C, and 1,000 Degrees C, Display Functions Degrees C/ Degrees F Switchable, Datalogging, Temperature Accuracy +/-0.05 Percent +2 Degrees F/1 Degrees C, -58 Degrees to 2498 Degrees F/-50 Degrees to 1,750 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Chart Recorder, 0 to 100 PSI (PW470)
- FILL-RITE Flowmeter, For 1" Pipe, FNPT, 2 to 35 gpm (TT10ANC)
- PIC GAUGES Gauge, 4", 0/300psi, 1/4"LM, SS (PRO-301D-404H-01)
- TAYLOR PRECISION PRODUCTS Jumbo Junior Rain Gauge (2708)
- EXTECH Temp Calibrator, to2498 Degrees F, NIST (PRC30-NIST)
- EXTECH Process Calibrator, Current, 24 mA (PRC10)
- EXTECH Temperature Calibrator, to2498 Degrees F (PRC20)
- EXTECH Calibrator, 0 to 10VDC, 0 to 24mADC (412355A)
- EXTECH Process Calibrator, Current/Voltage, 20V (PRC15)
- REED INSTRUMENTS Multifunction Process Calibrator, 24 mA (R5850)
- FLUKE Documenting Process Calibrator, HART (Fluke-754)
- Extech Process Calibrators