Shop All Process Calibrators
Extech
Temperature Calibrator, to2498 Degrees F
Mfr # PRC20
Zoro # G5076583
product price: $589.00
/ea
Free Shipping & Returns
$589.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage Measurement Range -10mV to 60mV DC
- Accuracy +/-(0.05% + 1.8 Degrees F)
- Thermocouple Type J, K, T, C, E, N, R and S
- Source Voltage 55 mV DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # PRC20
- Zoro # G5076583
- UPC # 793950710210
- Country of Origin Taiwan, Province of China
- Category Process Calibrators
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Description
Handheld Temperature Calibrator, Sensor Type Thermocouple, Display Functions Degrees C/ Degrees F Switchable, Datalogging, Temperature Accuracy +/-0.05 Percent +2 Degrees F/1 Degrees C, -58 Degrees to 2498 Degrees F/-50 Degrees to 1,750 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Vibration Meter, Fluke Connect(TM) (FLUKE-805 FC)
- BERTECH ESD Anti-Static Polyimide Tape, 1 Mil Thick, 1/4 In. Wide x 36 Yards Long, Amber (PPTLS-1/4)
- TRIPLETT Non-Contact Voltage/Magnetic Field Tster (ET350)
- ZORO SELECT Analog Thermometer, -60 to 120 Degree F (49T439)
- EXTECH Temperature Calibrator, to2498 Degrees F (PRC30)
- EXTECH Calibrator, 0 to 10VDC, 0 to 24mADC (412355A)
- EXTECH Process Calibrator, Current, 24 mA (PRC10)
- EXTECH Temp Calibrator, to2498 Degrees F, NIST (PRC30-NIST)
- EXTECH Process Calibrator, Current/Voltage, 20V (PRC15)
- FLUKE Temp Calibrator, to2498 Degrees F, NIST (FLUKE-714B)
- FLUKE Multifunction Calibrator (FLUKE-754/750SW BU)
- Extech Process Calibrators