Shop All Nonelectrical Properties Data Loggers
Extech
Temperature and Humidity Datalogger
Mfr # 42280A
Zoro # G1440485
product price: $279.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Humidity, Temperature
- Temp. Range (F) -4 Degrees to 144 Degrees F
- Relative Humidity Range 0% to 100%
- Accuracy +/-1 Degrees F Temp, +/-3% RH
- Sample Point Storage 16 KB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # 42280A
- Zoro # G1440485
- UPC # 793950425800
- Country of Origin China
- Category Nonelectrical Properties Data Loggers
Dimensions
Depth (In.) | 1.5 in |
Manufacturers Warranty Length | 1 yr |
Height (In.) | 3.5 in |
Width (In.) | 4.75 in |
Manufacturer Warranty Length | 2 yr |
Battery Size | AA |
Overall Depth | 1 1/2 in |
Overall Height | 3 1/2 in |
Overall Width | 4 3/4 in |
Description
Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Light, Sound, Current Channels Not Applicable, Maximum Dew Point Measured 122 Degrees F, Minimum Dew Point Measured 32 Degrees F, For Phase Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 100 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Panel Meter, AC Voltage, 0-150 AC V (12G404)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404C)
- INTERSTATE PNEUMATICS Pressure Gauge 160 PSI 2 Inch Diameter 1/4 Inch NPT Bottom Mount (G2012-160)
- TAYLOR Therm 13.25 Red Bezel (6700RD)
- EXTECH Data Logger, Temperature, -40 to 158 F, USB (TH10)
- EXTECH Temperature Datalogger, 3 Channel (SD200)
- EXTECH Humidity/Temperature Datalogger (SD500)
- EXTECH Data Logger, 3 Axis Vibration, USB (VB300)
- EXTECH One Time Usage Data Logger, USB, NTC (THD5)
- EXTECH Data Logger, USB Interface, Temp and RH (RHT10)
- MONARCH Data Logger, Pressure/Temp, 0 to 350 psig (5396-0372)
- Extech Nonelectrical Properties Data Loggers