Shop All Tachometers
This Product is Discontinued
Extech
Tachometer, 5 to 99,999 rpm (Discontinued)
Mfr # 461893
Zoro # G0633398
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Contact / Noncontact Noncontact
- Noncontact RPM Range 5 to 99,999
- Working Distance 0.5 ft
- Light Source Incandescent
- RPM Accuracy +/-0.05%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # 461893
- Zoro # G0633398
- UPC # 793950468937
- Country of Origin Taiwan, Province of China
- Category Tachometers
Details
Promotion Restriction | Not eligible for promotion |
Item | Tachometer |
Contact / Noncontact | Noncontact |
Noncontact RPM Range | 5 to 99,999 |
Working Distance | 0.5 ft |
Light Source | Incandescent |
RPM Accuracy | +/-0.05% |
Display | 5 digit LCD |
RPM Resolution | 0.100 |
Standards | CE Compliant |
Display Type | 5 Digit LCD |
Digital Display Screen Type | LCD |
Description
Tachometer, RPM Accuracy +/-0.05 Percent, RPM Resolution 0.100, Digital Display Screen Type LCD, Standards CE Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.