Extech

Tachometer, 2 to 20,000 rpm


product price: $415.79
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Contact / Noncontact Contact and Noncontact
  • Contact RPM Range 2 to 20,000
  • Noncontact RPM Range 2 to 99,999
  • Speed (FPM) 0 to 6560
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Extech
  • MFR # RPM33-NIST
  • Zoro # G8200525
  • UPC #
    793950469323
  • Country of Origin China
  • Category Tachometers

Dimensions

Battery Size 9V
Manufacturer Warranty Length 2 yr

Description

Laser Tachometer, RPM Accuracy +/-0.05 Percent of Reading +1 Digit, RPM Resolution 1 RPM, Maximum Contact RPM 20,000 RPM, Minimum Contact RPM 2 RPM, Maximum Non-Contact RPM 99,999 RPM, Minimum Non-Contact RPM 2 RPM, Maximum Non-Contact Distance 1 5/8 ft, Calibration Certificate Type NIST, Maximum Velocity Measured 6,560 fpm, Minimum Velocity Measured Not Applicable, Includes Carrying Case, NIST Certificate, Reflective Tape, Wheels for Linear Surface Speed or RPM Measurements

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.