Shop All Tachometers
Extech
Tachometer, 0.5 to 20,000 rpm
Mfr # RPM10
Zoro # G2376272
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Contact / Noncontact Contact and Noncontact
- Contact RPM Range 0.5 to 20,000
- Noncontact RPM Range 10 to 99,999
- Speed (FPM) 0.20 to 6560
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # RPM10
- Zoro # G2376272
- UPC # 793950461105
- Country of Origin Taiwan, Province of China
- Category Tachometers
Dimensions
Manufacturer Warranty Length | 2 yr |
Battery Size | AA |
Description
Combination Tachometer, RPM Accuracy +/-0.05 Percent, RPM Resolution 0.1 RPM, Maximum Contact RPM 20,000 RPM, Minimum Contact RPM 0.5 RPM, Maximum Non-Contact RPM 99,999 RPM, Minimum Non-Contact RPM 10 RPM, Maximum Non-Contact Distance 6 1/2 ft, Calibration Certificate Type Available Separately, Maximum Velocity Measured 6,560 fpm, Minimum Velocity Measured 0.2 fpm, Includes 23 in Reflective Tape, Carrying Case, Wheels for Linear Surface Speed or RPM Measurements
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K PRECISION Function Generator Test Lead Kit (TLFG)
- ZORO SELECT Analog Panel Meter, AC Current, 0-10 AC A (12G373)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Aluminum, Black (45-1082AS 02L 300 PSI)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Black (25W1005PH02L30#)
- EXTECH Tachometer, 2 to 99,999 rpm (461920-NIST)
- EXTECH Stroboscope/Tachometer (461825)
- EXTECH Tachometer, 0.5 to 20,000 rpm (461891)
- EXTECH Tachometer, 0.5 to 20, 000 rpm, Light Source: Laser (461895)
- EXTECH Laser Tachometer, 2 to 99,999 rpm (461920)
- EXTECH Tachometer, 0.5 to 20,000 rpm (461891-NIST)
- EXTECH Tachometer, 2 to 20,000 rpm (RPM33)
- Extech Tachometers