Shop All Tachometers
Extech
Tachometer, 0.5 to 20, 000 rpm, Light Source: Laser
Mfr # 461895
Zoro # G4231613
product price: $299.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact / Noncontact Contact and Noncontact
- Contact RPM Range 0.5 to 20,000
- Noncontact RPM Range 5 to 99,999
- Speed (FPM) 0.20 to 6560
- Memory Last/Min/Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # 461895
- Zoro # G4231613
- UPC # 793950468951
- Country of Origin Taiwan, Province of China
- Category Tachometers
Dimensions
Battery Size | AA |
Manufacturer Warranty Length | 2 yr |
Description
Tachometer, RPM Accuracy +/-0.05 Percent, RPM Resolution 0.1 RPM, Maximum Contact RPM 19,999 RPM, Minimum Contact RPM 0.5 RPM, Maximum Non-Contact RPM 99,999 RPM, Minimum Non-Contact RPM 5 RPM, Maximum Non-Contact Distance 6 in, Calibration Certificate Type Available Separately, Maximum Velocity Measured 6,560 fpm, Minimum Velocity Measured 0.2 fpm, Includes 23 in Reflective Tape, Carrying Case, Wheels for Linear Surface Speed or RPM Measurements
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Chart Recorder Pen, Red/Blue, Dickson, PK6 (Pens-P246)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Silver (PRO-301D-158G-01)
- WINTERS Needle Valve, 1.53 in., Pressure (SNV510LF)
- ASHCROFT Gauge, Vacuum, 30in Hg VAC to 0,1009AWL (351009AWL02LVAC)
- EXTECH Tachometer, +/-0.04% RPM Acc, LCD (RPM250W)
- EXTECH Laser Tachometer, 0.5 to 20,000 rpm (461995)
- EXTECH Tachometer, 0.5 to 20,000 rpm (RPM10)
- EXTECH Tachometer, 2 to 20,000 rpm (RPM33)
- EXTECH Stroboscope/Tachometer (461825)
- EXTECH Laser Tachometer, 2 to 99,999 rpm (461920)
- SHIMPO Tachometer, 6 to 99,999 rpm (DT-205LR-S12)
- Extech Tachometers