Shop All Tachometers
Extech
Tachometer, 0.5 to 20,000 rpm
Mfr # 461891-NIST
Zoro # G8138252
product price: $309.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact / Noncontact Contact
- Contact RPM Range 0.5 to 20,000
- Speed (FPM) 0.20 to 6560
- Memory Last/Min/Max
- Speed (M/Min) 0.05 to 1999.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # 461891-NIST
- Zoro # G8138252
- UPC # 793950478912
- Country of Origin Taiwan, Province of China
- Category Tachometers
Dimensions
Battery Size | AA |
Manufacturer Warranty Length | 2 yr |
Description
Tachometer, RPM Accuracy +/-0.05 Percent, RPM Resolution 0.1 RPM, Maximum Contact RPM 20,000 RPM, Minimum Contact RPM 0.5 RPM, Maximum Non-Contact RPM Not Applicable, Minimum Non-Contact RPM Not Applicable, Maximum Non-Contact Distance Not Applicable, Minimum Non-Contact Distance Not Applicable, Calibration Certificate Type NIST, Maximum Velocity Measured 6,560 fpm, Minimum Velocity Measured 0.2 fpm, Includes Carrying Case, Cone Tip, Flat Tip, NIST Certificate, Spare Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Type T Probe Extension, Mini, 9.8 ft. (80PT-EXT)
- FLIR Thermal Imager Camera, 70 mK, -4 Degrees to 752 Degrees F, Fixed Focus (FLIR C5)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Red (DPGA-10)
- TEST PRODUCTS INTL Temp Probe, K-Type 1-1/5", Pipe Clamp (CK21M)
- EXTECH Laser Tachometer, 2 to 99,999 rpm (461920)
- EXTECH Tachometer, 10 to 20,000 rpm (461750)
- EXTECH Stroboscope/Tachometer (461825)
- EXTECH Laser Tachometer, 0.5 to 20,000 rpm (461995)
- EXTECH Tachometer, 2 to 20,000 rpm (RPM33)
- EXTECH Tachometer, 0.5 to 20, 000 rpm, Light Source: Laser (461895)
- MONARCH Tachometer, 5 to 99,999 rpm (6109-010)
- Extech Tachometers