Shop All Stroboscopes
Extech
Stroboscope, Digital, 100 To 10,000 RPM
Mfr # 461830
Zoro # G3174473
product price: $279.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$279.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 6 ft Power Cord
- Display 4 Digit LED
- Flash Output (Joules) 4 Watt sec
- Flash Duration 60 to 1,000 usec
- RPM Range 100 to 10,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # 461830
- Zoro # G3174473
- UPC # 793950468302
- Country of Origin Taiwan, Province of China
- Category Stroboscopes
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 2 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Digital Stroboscope |
Includes | 6 ft Power Cord |
Display | 4 Digit LED |
Flash Output (Joules) | 4 Watt sec |
Flash Duration | 60 to 1,000 usec |
RPM Range | 100 to 10,000 |
Resolution | 0.1 fpm |
Flashes per Minute | 100 to 10,000 |
Accuracy | +/-0.05% |
Power Requirement | 115V AC 60 Hz |
Maximum Flash Duration | 1,000 usec |
Body Style | Full Size |
Minimum Flashes per Minute | 100 fpm |
Digital Display Screen Type | LED |
Power Source | Electric Corded |
Minimum Flash Duration | 60 usec |
Maximum Flashes per Minute | 10,000 fpm |
Description
Digital Stroboscope, Includes 6 ft Power Cord, Resolution 0.1 fpm, Digital Display Screen Type LED, Maximum Flashes per Minute 10,000 fpm, Minimum Flashes per Minute 100 fpm, Maximum Flash Duration 1,000 usec, Power Source Electric Corded, Minimum Flash Duration 60 usec, Body Style Full Size, Accuracy +/-0.05 Percent, Manufacturer Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 500 PSI, Conduit (626-14-CB-P1-E5-S1)
- ASHCROFT Panel Mount Pressure Gauge (632008S02B100#)
- ZORO SELECT Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Aluminum, Silver (11A547)
- REED INSTRUMENTS Surface Thermocouple Probe, Type K, -58 to 932°F (-50 to 500°C) with NIST Calibration Certificate (R2920-NIST)
- EXTECH Stroboscope, Digital, 100-10,000 RPM, NIST (461830-NIST)
- MONARCH Digital Stroboscope Kit, 5500 Lux (6243-010)
- SPER SCIENTIFIC Digital Stroboscope (840009)
- MONARCH Digital Stroboscope, 3400 Lux, 0.001 FPM (6241-010-CAL)
- MONARCH Pocket LED Strobe, RPM 30-300,000 (6235-010)
- SHIMPO Portable Stroboscope w/Recharge Battery (DT-3015N)
- MONARCH Digital Stroboscope Kit, 5500 Lux (6245-011)
- Extech Stroboscopes