Shop All Stopwatches
Extech
Stopwatch, Yellow, Water Resistant
Mfr # 365510-NIST
Zoro # G9007336
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Yellow Housed
- Accuracy +/-3 Seconds Per Day
- Display LCD
- Water Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # 365510-NIST
- Zoro # G9007336
- UPC # 793950365526
- Country of Origin China
- Category Stopwatches
Dimensions
Lanyard Length | 39 in |
Overall Depth | 1/2 in |
Manufacturer Warranty Length | 2 yr |
Overall Height | 2 1/4 in |
Overall Width | 2 3/4 in |
Description
Stopwatch/Clock, Accuracy +/-3 Seconds Per Day, Features Programable Daily Alarm, Split Time Measurements, Count Direction Count Up, Digital Display Screen Type LCD, Maximum Time Capacity 23 hours, 59 minutes, 59.99 seconds, Alarm Type Audible, Resistance Properties Water Resistant, Calibration Certificate Type NIST, Maximum Temperature Measured Not Applicable, Minimum Temperature Measured Not Applicable, Clock Function Included Yes, Lanyard Length 39 in, Batteries Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402K-01)
- PIC GAUGES Vacuum Gauge, 1/4 in. NPT, 2-1/2 in. (PRO-202L-254A)
- FLUKE Wireless HVAC System Kit (FLK-3000FC H)
- FLUKE Voltage Tester, 600VAC, 600VDC (Fluke-T+Pro)
- EXTECH Stopwatch, Count Up, 24 hrs, LCD (STW515)
- EXTECH Digital Stopwatch, Water Resistant (365510)
- EXTECH Heat Index Stopwatch, Relative Humidity (HW30)
- CHAMPION SPORTS Stop Watches, 1/100 Second, Water-Resistant 6PK, Ast (CSI910SET)
- CONTROL CO Traceable 60-Memory Stopwatch (1025)
- CONTROL CO Control Co Calibration Of Stopwatch (1045)
- GENERAL TOOLS Stopwatch (SW100A)
- Extech Stopwatches