Shop All Stopwatches
Extech
Stopwatch, Count Up, 24 hrs, LCD
Mfr # STW515
Zoro # G7661550
product price: $22.75
/ea
Not eligible for select promotions
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Digital
- Timing Range Up to 23 hr, 59 min, 59 sec
- Accuracy +/-3 Seconds Per Day
- Display Multiline LCD
- Decimal Display Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # STW515
- Zoro # G7661550
- UPC # 793950365557
- Country of Origin China
- Category Stopwatches
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Depth | 3/4 in |
Lanyard Length | 39 in |
Manufacturer Warranty Length | 2 yr |
Overall Height | 3 in |
Overall Width | 2 5/8 in |
Description
Stopwatch, Accuracy +/-3 Seconds Per Day, Features Alarm Snooze Option, Calendar Displays, Programable Daily Alarm, Count Direction Count Up, Digital Display Screen Type LCD, Maximum Time Capacity 23 hrs, 59 minutes, 59.99 seconds, Alarm Type Audible, Resistance Properties Water Resistant, Calibration Certificate Type NIST, Maximum Temperature Measured 122 Degrees F, Minimum Temperature Measured 23 Degrees F, Clock Function Included Yes, Lanyard Length 39 in, Batteries Included Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT ESD Wrist Strap (RGESDWS)
- FESTO Flanged Pressure Gauge FMA-63-10-1/4-EN (FMA-63-10-1/4-EN)
- APOLLO VALVES Water Gauge, Automatic, 1/2 In, MNPT (2345000)
- ZORO SELECT Test Lead Kit (4WRE1)
- EXTECH Heat Index Stopwatch, Relative Humidity (HW30)
- EXTECH Digital Stopwatch, Water Resistant (365510)
- CHAMPION SPORTS Stop Watches, 1/100 Second, Water-Resistant 6PK, Ast (CSI910SET)
- CHAMPION SPORTS Stop Watch Timer, 6/Box, Assorted, PK6 (910SET)
- REED INSTRUMENTS Heat Stress Stopwatch (SW700)
- TRACEABLE pH Standard, Cert. Ref Material, CRM 7.000 (4281)
- SPORT SUPPLY GROUP 8.5 x 5 x 1.5 inches 100 Lap Memory Stopwatch (1188271)
- Extech Stopwatches