Shop All Stopwatches
Extech
Stopwatch, Count Up, 24 hrs, LCD
Mfr # STW515-NIST
Zoro # G7661569
product price: $91.75
/ea
Free Shipping & Returns
$91.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Digital
- Timing Range Up to 23 hr, 59 min, 59 sec
- Accuracy +/-3 Seconds Per Day
- Display Multiline LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # STW515-NIST
- Zoro # G7661569
- UPC # 793950365557
- Country of Origin China
- Category Stopwatches
Dimensions
Manufacturers Warranty Length | 1 yr |
Lanyard Length | 39 in |
Manufacturer Warranty Length | 2 yr |
Overall Width | 2 5/8 in |
Overall Height | 3 in |
Overall Depth | 3/4 in |
Description
Stopwatch, Accuracy +/-3 Seconds Per Day, Features Calendar Displays, Programable Daily Alarm, Count Direction Count Up, Digital Display Screen Type LCD, Maximum Time Capacity 23 hrs, 59 minutes, 59.99 seconds, Alarm Type Audible, Resistance Properties Water Resistant, Calibration Certificate Type NIST, Maximum Temperature Measured 122 Degrees F, Minimum Temperature Measured 23 Degrees F, Clock Function Included Yes, Lanyard Length 39 in, Batteries Included Yes, Battery Voltage 1.5V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED EQUIPMENT Replacement Thermal Printer Paper, PK4 (611305)
- FLUKE Battery Pack, NiMh (BP120MH)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208K)
- WINTERS Thermometer, Analog, 30 to 250 deg, 3/4in (TSW174-SWLF.)
- EXTECH Stopwatch, Count Up, 24 hrs, LCD (STW515)
- EXTECH Heat Index Stopwatch, Relative Humidity (HW30)
- EXTECH Digital Stopwatch, Water Resistant (365510)
- SPER SCIENTIFIC Stopwatch Timer Red (810025R)
- TRACEABLE pH Standard, Cert.Ref Material, CRM 10.012 (4282)
- GENERAL TOOLS Three Line Stopwatch (SW888L)
- REED INSTRUMENTS Digital Stopwatch (SW600)
- Extech Stopwatches