Shop All Stroboscope and Tachometer Accessories
Extech
Spare Xenon Lamp, Pk2
Mfr # 461834
Zoro # G3226072
Not eligible for select promotions
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 461831, Mfr. No. 461830
- Accessory Type Digital Stroboscope Lamp
- Compatible Product Type Digital Strobotach Tachometer
- Product Type Spare Lamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extech
- MFR # 461834
- Zoro # G3226072
- UPC # 793950468340
- Country of Origin Taiwan, Province of China
- Category Stroboscope and Tachometer Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Spare Lamp |
For Use With | 461831, Mfr. No. 461830 |
Accessory Type | Digital Stroboscope Lamp |
Compatible Product Type | Digital Strobotach Tachometer |
Product Type | Spare Lamp |
Description
Spare Lamp, Product Type Spare Lamp, Compatible Product Type Digital Strobotach Tachometer, Compatible with Manufacturer Model Number 461830, 461831, Includes Not Applicable, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Multifunction Calibrator, Process (FLUKE-726)
- RIDGID Locating Transmitter (15828)
- TRACERLINE UV Leak Detection Dye, 8 oz. Size (TP3820-8)
- EXTECH Stroboscope, Digital, 100-10,000 RPM, NIST (461830-NIST)
- EXTECH Adaptor, 220Vac For 407780,407764,407790 (144220)
- EXTECH Reflective Tape, 23 In by 5/8 In, PK10 (461937)
- EXTECH Contact Adapters (461899)
- SHIMPO SAS-360 Mounting Base (SAS-360BASE)
- UNITED SCIENTIFIC LED Stroboscope (STROBE01)
- SHIMPO Top Handle for ST-320BL Stroboscope (ST320-HANDLE)
- MONARCH AC Power Adapter, 9" H (6281-015)
- Extech Stroboscope and Tachometer Accessories