Shop All Sound Level Meters
Extech
SOUND METER WITH NIST
Mfr # 407732-NIST
Zoro # G8104196
original price:
$461.87
17% off
Free Shipping & Returns
Not eligible for select promotions
$381.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Backlit Display with NIST
- Frequency Weighting A, C
- Accuracy +/-1.5 dB
- Includes Microphone, Windscreen
- Standards CE, IEC 651 Type 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extech
- MFR # 407732-NIST
- Zoro # G8104196
- UPC # 793950417324
- Country of Origin China
- Category Sound Level Meters
Dimensions
Battery Size | 9V |
Manufacturer Warranty Length | 2 yr |
Description
Sound Level Meter, Includes Microphone, Windscreen, Digital Display Screen Type LCD with Backlight, Frequency Weighting A, C, Maximum Frequency Measurement 8 kHz, Maximum Sound Level Measurement 130 dB, Minimum Frequency Measurement 31.5 Hz, Minimum Sound Level Measurement 35 dB, Number of Records Stored 2, Sound Level Measurement Accuracy +/-1.5 dB, Sound Level Measurement Resolution 0.1 dB, Includes Software No Software Included, Range Type Auto, Manual, Product Type Sound Level Meter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Digital Stroboscope (840009)
- PIC GAUGES Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254I)
- UEI TEST INSTRUMENTS Infrared Thermometer, LCD, -76 Degrees to 1022 Degrees F, 8 Dot Circle Laser Sighting (INF195C)
- TESTO 425 - Digital Hot Wire Anemometer With App Connection (0563 0425)
- EXTECH Cable, Microphone (SL125)
- EXTECH Noise Dosimeter, LCD, 30 to 130 dB Range (SL400)
- EXTECH Single Point Sound Meter Calibrator (407744)
- EXTECH Sound Level Meter, Backlit LCD Display (407732)
- EXTECH Sound Level Meter, Integrating, 30-130dB (407780A)
- EXTECH Sound Level Meter, LCD, 30 to 130 dB Range (407790A)
- EXTECH Sound Meter (SL250W)
- Extech Sound Level Meters