Shop All Sound Level Meters
Extech
Sound Meter W/ Single Pt. Cal W/O Data
Mfr # 407732-NISTL
Zoro # G1443316
Free Shipping & Returns
Not eligible for select promotions
$283.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sound Meter Type Sound Level Meter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extech
- MFR # 407732-NISTL
- Zoro # G1443316
- Country of Origin China
- Category Sound Level Meters
Details
Promotion Restriction | Not eligible for promotion |
Item | Sound Meter W/ Single Pt. Cal W/O Data |
Sound Meter Type | Sound Level Meter |
Description
Sound Meter W/ Single Pt. Cal W/O Data
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Data Logger, Pressure Range 0 to 500 PSI (PR525)
- ASHCROFT Pressure Transducer, Range 0 to 0.1 In WC (CX8MB242P1IW-#4823)
- ELECTRONIC SPECIALTIES CONTACT TACHOMETER PRO LASER (ES333)
- EXTECH Digital Single Output DC Power Supply (382200)
- EXTECH Sound Level Meter, 31.5 to 8000 Hz (SL510)
- EXTECH Sound Level Meter, Integrating, 30-130dB (407780A)
- EXTECH Sound Meter/Datalogger (SDL600)
- EXTECH Cable, Microphone (SL125)
- EXTECH Calibrator, Sound Level (407766)
- EXTECH Noise Dosimeter, LCD, 30 to 130 dB Range (SL400)
- SPER SCIENTIFIC Digital Type 2 Sound Meter (840029)
- Extech Sound Level Meters