Shop All Sound Level Meters
Extech
Sound Level Meter, With NIST Cert
Mfr # 407750-NIST
Zoro # G7891572
product price: $479.59
/ea
Free Shipping & Returns
Not eligible for select promotions
$479.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Digital
- Frequency Weighting A, C
- Accuracy +/-1.5 db
- Features Bar Graph Display
- Microphone Type Electret Condenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # 407750-NIST
- Zoro # G7891572
- UPC # 793950417508
- Country of Origin China
- Category Sound Level Meters
Dimensions
Display Size | 3.5 in |
Battery Size | 9V |
Manufacturer Warranty Length | 2 yr |
Description
Sound Level Meter, Includes Carrying Case, Microphone, Windscreen, Digital Display Screen Type LCD with Backlight, Frequency Weighting A, C, Maximum Frequency Measurement 8 kHz, Maximum Sound Level Measurement 130 dB, Minimum Frequency Measurement 31.5 Hz, Minimum Sound Level Measurement 30 dB, Number of Records Stored 100,000, Sound Level Measurement Accuracy +/-1.5 dB, Sound Level Measurement Resolution 0.1 dB, Interface RS-232, Features Bar Graph Display
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS 1222-36-D MANOMETER (1223-M1000-D)
- DIGI-SENSE Traceable Excursion-Trac Data Logging Th (94460-09)
- KLEIN TOOLS Test + Map™ Remotes (#7 - #12) Expansion Kit for Scout® Pro 3 Tester (VDV770-851)
- DEFELSKO Coating Gage, 0 to 60 Mils, 100,000 (FNS3-E)
- EXTECH Digital Sound Level Meter Kit, NIST (407732-KIT-NIST)
- EXTECH Sound Level Meter, 31.5 to 8000 Hz (SL510)
- EXTECH Cable, Microphone (SL125)
- EXTECH Digital Sound Level Meter, 40 to 130 dB (407730)
- EXTECH Sound Level Monitor/Alarm, 30 To 130 dB (SL130W)
- EXTECH Single Point Sound Meter Calibrator (407744)
- REED INSTRUMENTS Sound Level Calibrator for 1/2" Diameter Microphones, +/-0.5dB Accuracy (R8090)
- Extech Sound Level Meters