Shop All Sound Level Meters
Extech
Sound Level Meter, Digital
Mfr # 407750
Zoro # G4014403
product price: $335.49
/ea
Free Shipping & Returns
Not eligible for select promotions
$335.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Digital
- dB Range 30 to 130 dB
- Frequency Range 31.5 Hz to 8 kHz
- Frequency Weighting A, C
- Accuracy +/-1.5 db
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # 407750
- Zoro # G4014403
- UPC # 793950407509
- Country of Origin China
- Category Sound Level Meters
Dimensions
Manufacturer Warranty Length | 2 yr |
Battery Size | 9V |
Display Size | 3.5 in |
Description
Sound Level Meter, Includes Carrying Case, Microphone, Windscreen, Digital Display Screen Type LCD with Backlight, Frequency Weighting A, C, Maximum Frequency Measurement 8 kHz, Maximum Sound Level Measurement 130 dB, Minimum Frequency Measurement 31.5 Hz, Minimum Sound Level Measurement 30 dB, Number of Records Stored 100,000, Sound Level Measurement Accuracy +/-1.5 dB, Sound Level Measurement Resolution 0.1 dB, Interface RS-232, Features Bar Graph Display
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Type K Thermocouple Jack, Mini (4JPN4)
- B&K PRECISION Single Output Power Supply, 3 to 15 VDC (1692)
- SSI Digital Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Plastic, Black (MG-200-A-9V-R)
- THUEMLING Compound Gauge, -30 to 0 to 400 psi, 1/4 in MNPT, Plastic, Black (FA-LFP-410-EG-WOB)
- EXTECH Sound Level Meter, 31.5 to 8000 Hz (SL510)
- EXTECH Sound Level Meter, Backlit LCD Display (407732)
- EXTECH Sound Meter (SL250W)
- EXTECH Sound Level Monitor/Alarm, 30 To 130 dB (SL130W)
- EXTECH Calibrator, Sound Level (407766)
- EXTECH Digital Sound Level Meter, 40 to 130 dB (407730)
- SPER SCIENTIFIC 2-Pt. Acoustical Calibrator - Class 1 (850012)
- Extech Sound Level Meters