Shop All Sound Level Meters
Extech
Sound Level Cal. W/Nist 407744
Mfr # 407744-NIST
Zoro # G0633276
Free Shipping & Returns
Not eligible for select promotions
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frequency Weighting A, C
- Includes Carrying Case, Screwdriver
- Standards CE
- Battery Voltage 9V
- Battery Size 9V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extech
- MFR # 407744-NIST
- Zoro # G0633276
- Country of Origin Taiwan, Province of China
- Category Sound Level Meters
Dimensions
Battery Size | 9V |
Manufacturer Warranty Length | 2 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Sound Level Cal. W/Nist 407744 |
Frequency Weighting | A, C |
Includes | Carrying Case, Screwdriver |
Standards | CE |
Battery Voltage | 9V |
Batteries Included | Yes |
Product Type | Sound Level Meter |
Digital Display Screen Type | No Display |
Calibration Certificate Type | NIST |
Maximum Sound Level Measurement | 94 dB |
Minimum Sound Level Measurement | 94 dB |
Sound Level Measurement Accuracy | +/-0.5 dB |
Includes Software | No Software Included |
Maximum Frequency Measurement | 1,000 Hz |
Number of Records Stored | 0 |
Minimum Frequency Measurement | 1 Hz |
Number of Batteries Required | 2 |
Sound Level Measurement Resolution | 0.1 dB |
Description
Sound Level Cal. W/Nist 407744, Includes Carrying Case, Screwdriver, Digital Display Screen Type No Display, Frequency Weighting A, C, Maximum Frequency Measurement 1,000 Hz, Maximum Sound Level Measurement 94 dB, Minimum Frequency Measurement 1 Hz, Minimum Sound Level Measurement 94 dB, Number of Records Stored 0, Sound Level Measurement Accuracy +/-0.5 dB, Sound Level Measurement Resolution 0.1 dB, Features Not Applicable, Includes Software No Software Included, Range Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON 5" Stem Digital Pocket Thermometer, 14 Degrees to 392 Degrees F (WD-90003-00)
- SUPCO Magnetic Test Leads, 30 VAC, Black (MAG1BK)
- CHART POOL Pen Chart Recorder Red 3PK Kent Taylor 400768, 3PK (500S1150-1)
- DIGI-SENSE Traceable Pocket Thermometer with Calibr (90205-15)
- EXTECH Digital Sound Level Meter Kit (407732-KIT)
- EXTECH Noise Dosimeter, LCD, 30 to 130 dB Range (SL400)
- EXTECH Sound Level Meter, LCD, 30 to 130 dB Range (407790A)
- EXTECH Digital Sound Level Meter, 40 to 130 dB (407730)
- EXTECH Sound Level Meter, Backlit LCD Display (407732)
- EXTECH Sound Meter (SL250W)
- EXTECH Single Point Sound Meter Calibrator (407744)
- Extech Sound Level Meters