Shop All Oscilloscopes
Extech
SMD Component Tweezer
Mfr # LCR203
Zoro # G8258214
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With LCR200
- Accessory Type SMD Component Tweezer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # LCR203
- Zoro # G8258214
- UPC # 793950360231
- Country of Origin Taiwan, Province of China
- Category Oscilloscopes
Details
Promotion Restriction | Not eligible for promotion |
Item | SMD Component Tweezer |
For Use With | LCR200 |
Accessory Type | SMD Component Tweezer |
Description
SMD Component Tweezer, For Use With LCR200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Chart, 11.875 In, 0 to 100, 1 & 7 Day, PK25 (BN 30755311)
- HONEYWELL THERMOCOUPLE 48"" H WELL (CQ100A1047)
- SHIMPO Force Gauge, Ring Load Cell, 4500 lb. (FG-7000L-R-20)
- SCS Moisture Barrier Bag, 6x4", Silver, PK100 (70046)
- FLIR COMMERCIAL SYSTEMS Extech Digital Oscilloscope, LCD, 8 Bits (MS420)
- FLUKE SOFTWARE, CARRYING CASE KIT (SCC290)
- FLUKE Dual Banana Jack (PM 9082/001)
- FLUKE Screen Protector, 120B Series (SP120B/WWG)
- FLUKE Digital Oscilloscope (FLUKE-190-062-III)
- FLUKE Digital Oscilloscope (FLUKE-190-204-III-S)
- FLUKE Digital Oscilloscope (FLUKE-190-104-III)
- Extech Oscilloscopes