Shop All Sound Level Meters
Extech
Single Point Sound Meter Calibrator
Mfr # 407744
Zoro # G4023354
product price: $359.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frequency Source Range 94dB
- For Use With 1/2 or 1 in Microphones
- Output Sound Pressure 94 dB
- Accuracy 5 %
- Includes Carrying Case, Screwdriver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # 407744
- Zoro # G4023354
- UPC # 793950407448
- Country of Origin Taiwan, Province of China
- Category Sound Level Meters
Dimensions
Overall Diameter | 2 3/16 in |
Battery Size | 9V |
Overall Height | 5 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Sound Level Calibrator |
Frequency Source Range | 94dB |
For Use With | 1/2 or 1 in Microphones |
Output Sound Pressure | 94 dB |
Accuracy | 5 % |
Includes | Carrying Case, Screwdriver |
Distortion | Less Than 2% |
Output Sound Accuracy | +/-0.5dB |
Battery Chemistry | Alkaline |
Batteries Included | Yes |
Maximum Operating Temperature | 122 Degrees F |
Frequency Accuracy | 5% |
Minimum Operating Temperature | 32 Degrees F |
Number of Batteries Required | 2 |
Compatible with Brand | Extech |
Frequency Source | 1,000 Hz |
Battery Voltage | 9V |
Description
Sound Level Calibrator, Output Sound Pressure 94 dB, Frequency Accuracy 5 Percent, Frequency Source 1,000 Hz, Distortion Less Than 2 Percent, Compatible with Brand Extech, Compatible with Manufacturer Model Number 407730, 407730-NIST, 407731-KIT, 407732, 407732-KIT-NIST, 407732-NIST, 407732-NISTL, 407750, 407750-NIST, 407760, 407780A, 407780A-NIST, 407790A, SDL600, SDL600-NIST, SL130W, SL130W-NIST, SL150, SL250W, SL400, SL400-NIST, Output Sound Accuracy +/-0.5dB, Battery Chemistry Alkaline
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5" Stem Analog Dial Pocket Thermometer, 0 Degrees to 220 Degrees F (6DKD2)
- ASHLEY Timer, Time To Go, 60Min, 3"" (ASH50100)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (240-150F)
- REED INSTRUMENTS Infrared Thermometer, Backlit High Contrast White On Black LCD, -26 Degrees to 2282 Degrees F (R2330-NIST)
- EXTECH Digital Sound Level Meter Kit (407732-KIT)
- EXTECH Sound Meter (SL250W)
- EXTECH Sound Level Meter, 31.5 to 8000 Hz (SL510)
- EXTECH Sound Level Meter, Integrating, 30-130dB (407780A)
- EXTECH Sound Meter/Datalogger (SDL600)
- EXTECH Noise Dosimeter, LCD, 30 to 130 dB Range (SL400)
- ZORO SELECT Digital Sound Level Meter, C Weighted (5URG4)
- Extech Sound Level Meters