Shop All Test Leads & Probes
Extech
Separator, AC Line
Mfr # 480172
Zoro # G2029641
product price: $17.59
/ea
Not eligible for select promotions
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Clamp Meter
- Includes Instructions, Voltage Check Function
- Features Voltage Check Function, Plugging the Power Connector Into the Line Splitter Separates the Hot/Live Conductor from the Neutral (and Ground), Provides Easy and Safe Measurements of Current without the Need to Cut Off the Plug and Separate the Conductors
- Max. Output Current 15.0 A
- Height 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # 480172
- Zoro # G2029641
- UPC # 793950481721
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Height | 5 1/2 in |
Width | 2 in |
Depth | 1 in |
Manufacturer Warranty Length | 2 yr |
Tool Height | 5.3 in |
Tool Length | 1 in |
Tool Width | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | AC Line Splitter |
For Use With | Clamp Meter |
Includes | Instructions, Voltage Check Function |
Features | Voltage Check Function, Plugging the Power Connector Into the Line Splitter Separates the Hot/Live Conductor from the Neutral (and Ground), Provides Easy and Safe Measurements of Current without the Need to Cut Off the Plug and Separate the Conductors |
Max. Output Current | 15.0 A |
Max. AC Voltage | 120 |
Function | Separates Live, Neutral and Ground Conductors without Opening the Line Cord, Provides Terminals for AC Voltage Measurements |
Max. Input Current | 15 A |
Standards | cULus |
CAT Safety Rating | CAT II 600V |
Testing Functions | Voltage Check |
Current Multiplier Loop | X1, X10 |
For Voltage Range | 120V AC |
Maximum Current Measured | 15 A |
Description
AC Line Splitter, CAT Safety Rating CAT II 600V, Current Multiplier Loop X1, X10, For Voltage Range 120V AC, Maximum Current Measured 15 A, Tool Height 5.3 in, Tool Length 1 in, Tool Width 2 in, Features Voltage Check Function, Plugging the Power Connector Into the Line Splitter Separates the Hot/Live Conductor from the Neutral (and Ground), Provides Easy and Safe Measurements of Current without the Need to Cut Off the Plug and Separate the Conductors, For Use With Clamp Meter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Snubber, Filter, 1/2In NPT, 20,000psi, SS (5TUK8)
- KODIAK Digital Pressure Gauge, 0 to 145 psi, 1/4 in MNPT, Plastic, Black (KCDG154145)
- WAHL Non-Rev Temp Indicator, Mylar, PK20 (414-120F-049C)
- ZORO SELECT BNC Adapter, Male to Double Binding Post (5TXE2)
- EXTECH Professional Test Lead Kit, 42 In. L (TL808-KIT)
- EXTECH Test Leads, 39-2/5 In. L, Black/Red (TL805)
- EXTECH Replacement Set Of Test Leads (382254)
- EXTECH Test Lead Kit (TL831)
- EXTECH Alligator Clips, 2 Pack For Multix Series (TL807C)
- EXTECH Test Lead Kit (TL810)
- MILWAUKEE TOOL Electrical Test Lead Set (49-77-1001)
- Extech Test Leads & Probes