Shop All Temperature Probes
Extech
RTD Temperature Probe, for Mfr. No.EN100
Mfr # EN100-TP
Zoro # G0094529
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Measuring Element RTD
- Probe Temp. Measuring Element 100 Ohm RTD
- Temp. Range (F) 14 Degrees to 158 Degrees
- Probe Contact Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # EN100-TP
- Zoro # G0094529
- UPC # 793950442128
- Country of Origin Taiwan, Province of China
- Category Temperature Probes
Dimensions
Probe Wire Length | 3 ft 3 in |
Probe Length | 4 in |
Wire Length | 3 ft. 3" |
Manufacturers Warranty Length | 6 mo |
Probe Dia. | 3/16 in |
Manufacturer Warranty Length | 6 mo |
Probe Size | 3/16 in x 4 in |
Probe Diameter | 0.188 in |
Opening/Diameter | 0.1 in |
Cable Length | 3 ft 3 in |
Description
Temperature Probe, RTD Type 4-Wire Pt100 ohm, For Application Temperature Measurement, Number of Wires 4-Wire, 1/8 in NPT Bayonet, Cable Material Polyurethane, Cable Length 3 ft 3 in, 14 Degrees to 158 Degrees F/-10 Degrees to 70 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404G)
- ASHCROFT Pressure Transducer, Range 0 to 100 psi, (G17M0242CD100#)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F (1NGA6)
- THERMCO 5" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F (ACC320DIG)
- EXTECH Immersion Temp Probe, -328 to 932 Deg F (850187)
- EXTECH Immersion Temp Probe, -40 to 1292 Deg F (871515)
- EXTECH Thermstr Prb w Hnd, -22deg F, 158degF, TH30 (TP832)
- EXTECH Temperature Probe, PRT, -4 to 176 deg. F (RH550-P)
- EXTECH Immersion Temp Probe, -40 to 1292 Deg F (881603)
- EXTECH Penetration Probe, -50 to 1000 Deg F (TP882)
- SPER SCIENTIFIC ATC Temperature Probe (840038)
- Extech Temperature Probes