Shop All Test Leads & Probes
Extech
Replacement Probe 5Mhz TKG Series
Mfr # TKG-P5
Zoro # G911249113
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features 5 MHz, For TKG Series
- Product Type Replacement Probe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # TKG-P5
- Zoro # G911249113
- UPC # 793950152553
- Country of Origin United States
- Category Test Leads & Probes
Details
Promotion Restriction | Not eligible for promotion |
Item | Replacement Probe |
Features | 5 MHz, For TKG Series |
Product Type | Replacement Probe |
Description
Replacement Probe, Product Type Replacement Probe, Features 5 MHz, For TKG Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBO Water Level Data Logger 30 (U20-001-01)
- K-TOOL INTERNATIONAL Circuit Tester Heavy Duty 6 Or 12 Volt (KTI-72780)
- MONARCH Data Logger, Pressure/Temp, 0 to 35 psia (5396-0334)
- MACURCO Calibration Gas, Cylinder Cap. 17L (CANN50PPM)
- EXTECH Separator, AC Line (480172)
- EXTECH Test Lead Kit (TL831)
- EXTECH Test Leads, 39-2/5 In. L, Black/Red (TL805)
- EXTECH Test Lead Kit, 16A, 30VAC/60VDC (TL841)
- EXTECH Test Leads and Alligator Clips (CLT-TL)
- EXTECH Electronic Test Lead Kit, 3 ft. 6" L, 10A (TL809)
- ZORO SELECT Modular Test Probes, Length 5.5 In (4WRA2)
- Extech Test Leads & Probes